Shop All Universal AC-DC Motors
Lesson
Definite Purpose
Mfr # 119217.00
Zoro # G111930392
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Nameplate RPM 1,725
- Shaft Dia. 5/8 in
- Voltage 115/208-230V AC
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 119217.00
- Zoro # G111930392
- UPC # 691720108222
- Country of Origin United States
- Category Universal AC-DC Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 9 in |
Overall Length | 10 7/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 12.8/6.4 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Intermittant, Ins. Class B, NEMA Design N, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces CLARK 927554, Pressure Line, 10 micron, Outside-In (MF0058482)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 4.75" OD (2AK491)
- CLIMAX METAL PRODUCTS 13mm ID Split With Relief Cut Metric Clamp Collar, Ss (M1C-13-S)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (SAS 1)
- DAYTON Universal AC/DC Mtr, 1/5hp, 10,000rpm, 115V (2M139)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M277)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M034)
- AMETEK Universal AC/DC Mtr, 1/4hp, 19,500rpm, 120V (5409-33-2)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M066)
- DAYTON Universal AC/DC Mtr, 1hp, 10,000 RPM, 115V (2M191)
- DAYTON Universal AC/DC Mtr, 1/2hp, 10,000rpm, 115V (2M145)
- Lesson Definite Purpose Motors