Shop All AC Brake Motors
Lesson
Definite Purpose
Mfr # 117496.00
Zoro # G912192012
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Totally Enclosed Nonventilated
- HP 3/4
- Nameplate RPM 1,725
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 117496.00
- Zoro # G912192012
- UPC # 691720112588
- Country of Origin United States
- Category AC Brake Motors
Dimensions
Length Less Shaft | 8 7/16 in |
Overall Length | 10 3/8 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 47/50 in |
Description
Brake Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, 5.4 A Full Load Amps, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittant, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Slotted Clamp 1-9/16 - 2-1/2 (022332)
- BAILEY Double Sealed Bearing 0.78 Id, 1.65 Od, 0.47 Width (153524)
- FESTO Filter Regulator LFR-D-MINI (LFR-D-MINI)
- REELCRAFT Hose Bumper 3/8 (1-HS1004-3)
- LEESON Brake Motor, 1 hp, Rating 6 ft-lb (119564.00)
- BALDOR-RELIANCE Baldor-Reliance Motor EBM3615T, 5HP, 1750RPM, 3PH, 60HZ, 184T, 3643M, TEFC, F1 (EBM3615T)
- MARATHON 1 Hp Brake Motor, 3 Phase, 1800 Rpm, 230/460 V, 56C Frame, Tefc (K438)
- MARATHON MOTORS Brake Motor, TEFC, 1/3 HP, 56C, 208-230/460 (056T17F5348)
- MARATHON 7.50 Hp Brake Motor, 3 Phase, 1800 Rpm, 230/460 V, 213Tc Frame, Tenv (C407A)
- BALDOR-RELIANCE Baldor-Reliance Motor VBM3154, 1.5HP, 1725RPM, 3PH, 60HZ, 56C, 3520M, OPEN, F1 (VBM3154)
- LEESON Brake Motor, Single Phase, 1/2 hp, 1725 RPM (111950.00)
- Lesson Definite Purpose Motors