Shop All Universal AC-DC Motors
Lesson
Definite Purpose
Mfr # 116190.00
Zoro # G011930379
product price: $1,157.99
/ea
Free Shipping & Returns
$1,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Nameplate RPM 1725
- Shaft Dia. 5/8 in
- Voltage 208-230/460V AC
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 116190.00
- Zoro # G011930379
- UPC # 691720262061
- Country of Origin Mexico
- Category Universal AC-DC Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 13 7/16 in |
Length Less Shaft | 11 9/16 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.22 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT TL Bushing, 1610, 1 in B Dia, 1 in L (1610X1)
- FESTO Hex Nut MSK-M30X1, 5 (MSK-M30X1,5)
- SHURHOLD Snap Stick Snap & Zipper Lubricant (251)
- POWEREX Breather Set (IP002100AV)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M066)
- DAYTON Universal AC/DC Mtr, 1hp, 10,000 RPM, 115V (2M191)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M033)
- DAYTON Universal AC/DC Mtr, 1/5hp, 10,000rpm, 115V (2M139)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M034)
- DAYTON Universal AC/DC Mtr, 1/2hp, 10,000rpm, 115V (2M145)
- SUPERIOR ELECTRIC 12V D-Shaft Motor (RVA1547)
- Lesson Definite Purpose Motors