Shop All Universal AC-DC Motors
Lesson
Definite Purpose
Mfr # 114626.00
Zoro # G011930133
product price: $1,143.99
/ea
Free Shipping & Returns
$1,143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3
- Nameplate RPM 1725
- Shaft Dia. 5/8 in
- Voltage 208-230/460V AC
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 114626.00
- Zoro # G011930133
- UPC # 691720014134
- Country of Origin Mexico
- Category Universal AC-DC Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 10 1/16 in |
Overall Length | 12 in |
Shaft Length | 1 7/8 in |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 1/3 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.1 A, 1.2 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 50 Hz; 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Non-Ventilated, Duty Cycle Continuous, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 300 psi, 16-1/2"L (5650 OLP)
- SMC Speed Exhaust Control Valve, 5/16Tube, 3/8 (ASV410F-N03-09S)
- ADAPTALL Hose Adapter, 3/8", JIC, 1/4", BSPT (9063-0604)
- MRC Inst & Mini - Inch Brgs, #R20ZZ (R20ZZ)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M057)
- SUPERIOR ELECTRIC 12V D-Shaft Motor (RVA1547)
- DAYTON Universal AC/DC Mtr, 1/10hp, 8000 RPM, 115V (2M037)
- MARATHON Explosion Proof Motor, 0.33 HP, 1 phase, 1800 RPM, 115/208-230 V, 56 Frame, EPFC (G651A)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M034)
- DAYTON Universal AC/DC Mtr, 1/2hp, 10,000rpm, 115V (2M145)
- AMETEK Universal AC/DC Mtr, 1/4hp, 20,000rpm, 120V (5409-3-2)
- Lesson Definite Purpose Motors