Shop All Universal AC-DC Motors
Lesson
Definite Purpose
Mfr # 114165.00
Zoro # G411930061
product price: $1,117.99
/ea
Free Shipping & Returns
$1,117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3
- Nameplate RPM 1,725
- Shaft Dia. 5/8 in
- Voltage 115/230V AC
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 114165.00
- Zoro # G411930061
- UPC # 691720013403
- Country of Origin United States
- Category Universal AC-DC Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 14 in |
Length Less Shaft | 12 3/16 in |
Shaft Length | 1 22/25 in |
Description
Brake Motor, Single Phase, Motor Design Capacitor-Start, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, 2.9 A Full Load Amps, 56C Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Brake Rating 3 ft-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Radial Ball Bearing (200PP FS50160)
- DAYTON Capacitor End Cap, 2 1/16 In Dia, PK5 (2MEY3)
- DIXON Barbed Hose Fitting, Hose ID 5/8", NPT (1291006C)
- DUOSEAL Oil, Pump, 1 Qt (1407K-11)
- DAYTON Universal AC/DC Mtr, 1hp, 10,000 RPM, 115V (2M191)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M034)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M033)
- DAYTON Universal AC/DC Mtr, 1/10hp, 8000 RPM, 115V (2M037)
- AMETEK Universal AC/DC Mtr, 1/4hp, 19,500rpm, 120V (5409-33-2)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M066)
- DAYTON Universal AC/DC Mtr, 1/5hp, 10,000rpm, 115V (2M139)
- Lesson Universal AC-DC Motors