Shop All Universal AC-DC Motors
Lesson
Definite Purpose
Mfr # 114157.00
Zoro # G111930026
product price: $1,148.99
/ea
Free Shipping & Returns
$1,148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4
- Nameplate RPM 1,725
- Shaft Dia. 5/8 in
- Voltage 230/460V AC
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 114157.00
- Zoro # G111930026
- UPC # 691720013328
- Country of Origin United States
- Category Universal AC-DC Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 12 3/16 in |
Shaft Length | 1 22/25 in |
Overall Length | 14 in |
Description
Brake Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230/460V AC, 1.4 A Full Load Amps, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Brake Rating 6 ft-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 4 In Bore, 20 In Stroke (218-367)
- CAMPBELL FITTINGS 3" Triple U-Bolt Clamp (IC-12)
- BANDO QD Bore 1 3/4 (1.750), Sd 1 3/4 (SD 1 3/4)
- SKF SKF-51113, Single Row Ball Brgs, 51113 (51113)
- AMETEK Universal AC/DC Mtr, 1/4hp, 19,500rpm, 120V (5409-33-2)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M277)
- AMETEK Universal AC/DC Mtr, 1/4hp, 20,000rpm, 120V (5409-3-2)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M033)
- DAYTON Universal AC/DC Mtr, 1/2hp, 10,000rpm, 115V (2M145)
- DAYTON Universal AC/DC Mtr, 1hp, 10,000 RPM, 115V (2M191)
- DAYTON Universal AC/DC Mtr, 1/10hp, 8000 RPM, 115V (2M037)
- Lesson Definite Purpose Motors