Shop All Universal AC-DC Motors
Lesson
Definite Purpose
Mfr # 114147.00
Zoro # G411930078
product price: $1,354.99
/ea
Free Shipping & Returns
$1,354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4
- Nameplate RPM 1,725
- Shaft Dia. 5/8 in
- Voltage 230/460V AC
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 114147.00
- Zoro # G411930078
- UPC # 691720013212
- Country of Origin United States
- Category Universal AC-DC Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 15 3/16 in |
Length Less Shaft | 13 3/8 in |
Shaft Length | 1 22/25 in |
Description
Brake Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230/460V AC, 1.4 A Full Load Amps, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Brake Rating 6 ft-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE No. 1200-2, 4/6 Lb Tubs, Heavy Duty White Lithium Grease (L0102-005)
- AMETEK Vac Motor, Tangential, 142 CFM, 120V BULK (122175-00)
- CONTINENTAL CONTITECH 1/2" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-75-11)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, El (2024-12-12S)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M277)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M033)
- AMETEK Universal AC/DC Mtr, 1/4hp, 20,000rpm, 120V (5409-3-2)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M034)
- DAYTON Universal AC/DC Mtr, 1hp, 10,000 RPM, 115V (2M191)
- DAYTON Universal AC/DC Mtr, 1/5hp, 10,000rpm, 115V (2M139)
- DAYTON Universal AC/DC Mtr, 1/2hp, 10,000rpm, 115V (2M145)
- Lesson Universal AC-DC Motors