Shop All Universal AC-DC Motors
Lesson
Definite Purpose
Mfr # 111097.00
Zoro # G111930231
product price: $979.99
/ea
Free Shipping & Returns
$979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4
- Nameplate RPM 3450
- Shaft Dia. 5/8 in
- Voltage 115/208-230V AC
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 111097.00
- Zoro # G111930231
- UPC # 691720009604
- Country of Origin Mexico
- Category Universal AC-DC Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 13 15/16 in |
Length Less Shaft | 12 1/16 in |
Description
Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 3450, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 5.3 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Round Base, NEMA Design N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shank Coupling (3LZ18)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/8 In, 303 SS (SP-22-SS)
- G.L. HUYETT Shaft Collar, 1-1/4" x 3/4" x 9/16" SS PL (SC-0750-SS)
- FESTO On-Off Valve HEE-D-MAXI-24 (HEE-D-MAXI-24)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M033)
- MARATHON Explosion Proof Motor, 0.33 HP, 1 phase, 1800 RPM, 115/208-230 V, 56 Frame, EPFC (G651A)
- AMETEK Universal AC/DC Mtr, 1/4hp, 20,000rpm, 120V (5409-3-2)
- DAYTON Universal AC/DC Mtr, 1hp, 10,000 RPM, 115V (2M191)
- DAYTON Universal AC/DC Mtr, 1/5hp, 10,000rpm, 115V (2M139)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M034)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M277)
- Lesson Definite Purpose Motors