Shop All AC Brake Motors
Lesson
Definite Purpose
Mfr # 110232.00
Zoro # G712192052
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Open Dripproof
- HP 2
- Nameplate RPM 3,450
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 110232.00
- Zoro # G712192052
- UPC # 691720008195
- Country of Origin United States
- Category AC Brake Motors
Dimensions
Length Less Shaft | 10 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 11 7/8 in |
Description
Air Compressor Motor, Single Phase, Motor Design Capacitor-Start, 2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 10.0 A, 56 Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Flow Control Regulator, Tube Sz 3/8 In (7045 60 14)
- INA Drawn Cup Needle Roller Bearing, #Sch87, #SCH87 (SCH87)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 5,000 psi (HP-N-150)
- DAYTON Gearmotor, 8.3rpm, 24vdc (4ZJ45)
- BALDOR-RELIANCE Baldor-Reliance Motor VEBM3554, 1.5HP, 1760RPM, 3PH, 60HZ, 56C, 3533M, TEFC, F1 (VEBM3554)
- MARATHON MOTORS Brake Motor, TEFC, 1/2 HP, 56C, 208-230/460 (056T17F5349)
- BALDOR-RELIANCE Baldor-Reliance Motor VEBM3558, 2HP, 1725RPM, 3PH, 60HZ, 56C, 3532M, TEFC, F1, B (VEBM3558)
- BALDOR-RELIANCE Baldor-Reliance Motor VEBM3615T, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 3643M, TEFC, F1 (VEBM3615T)
- LEESON Brake Motor, 2 hp, Rating 10 ft-lb (121816.00)
- BALDOR-RELIANCE Baldor-Reliance Motor VEBM3611T, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 3628M, TEFC, F1 (VEBM3611T)
- LEESON Brake Motor, Single Phase, 1/2 hp, 1725 RPM (111950.00)
- Lesson Definite Purpose Motors