Shop All DC Permanent Magnet Motors
Lesson
DC Motor
Mfr # M1130118.00
Zoro # G212192033
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/8
- Voltage 180V DC
- Nameplate RPM 1,750
- Shaft Dia. 1/2 in
- Frame 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lesson
- MFR # M1130118.00
- Zoro # G212192033
- UPC # 691720091371
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 1/2 in |
Bolt Circle Dia. | 3 3/4 in |
Stud Size | 1/4"-20 |
Shaft Length | 1 3/8 in |
Overall Length | 7 13/16 in |
Length Less Shaft | 6 7/16 in |
Description
DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet DC, 1/8 HP, Nameplate RPM 1,750, Voltage 180V DC, 0.70 A Full Load Amps, 34 Frame, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Shaft Dia. 1/2 in, Motor Bearings Ball, Shaft Length 1 3/8 in, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-354A, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 354A (354A)
- CLIMAX METAL PRODUCTS 3/4" X 1/2" ID 2Pc Kw Clamp Coupling, Stl, Bo, 2Iscc-075-050Kw (2ISCC-075-050KW)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A312SD-000-N)
- SOLBERG Oil Mist Filter, Closed, 3/4" MPT Inlet (EE-GL915-075)
- LEESON DC Permanent Magnet Motor, 1/2 HP, 90VDC (098006.00)
- LEESON DC Permanent Magnet Motor, 1/2 HP, 1,750 Nameplate RPM, 56C Frame, Face/Base Mounting, 90V DC (098000.00)
- DAYTON DC Motor, PM, TEFC, 1/3 HP, 1750 rpm, 90VDC (2M509A)
- LEESON DC Permanent Magnet Motor, 58.0A, 3/4 HP (108048.00)
- DAYTON DC Motor, PM, TENV, 1/19 HP, 3000 rpm, 90VDC (23L387)
- BALDOR-RELIANCE Permanent Magnet Motor, 1/2 HP, 1750 rpm (CDP3330)
- WORLDWIDE ELECTRIC Worldwide Electric PM DC Motor WPMDC1-18-24V-56CB, TENV & TEFC, 56C, 24V, 1 HP, 1800 RPM (WPMDC1-18-24V-56CB)
- Lesson DC Permanent Magnet Motors