Shop All DC Permanent Magnet Motors
Lesson
DC Motor
Mfr # 980.528
Zoro # G712192014
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/25
- Voltage 90V DC
- Nameplate RPM 1,725
- Frame 40C
- Full Load Amps 0.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 980.528
- Zoro # G712192014
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Overall Length | 6 1/2 in |
Details
Item | DC Permanent Magnet Motor |
HP | 1/25 |
Voltage | 90V DC |
Nameplate RPM | 1,725 |
Frame | 40C |
Full Load Amps | 0.5A |
RPM Range | 1,701-1,800 |
Motor Thermal Protection | None |
Motor Enclosure Design | Totally Enclosed Non Ventilated |
Motor Mounting Type | Special |
Motor Sub Application | General Purpose |
Motor Application | General Purpose |
Weight | 4 lb |
Motor Design | Permanent Magnet DC |
Voltage Compatibility | 90V DC |
Duty Cycle | Continuous |
Description
DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet DC, 1/25 HP, Nameplate RPM 1,725, Voltage 90V DC, 0.5A Full Load Amps, 40C Frame, Motor Thermal Protection None, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Non Ventilated, Motor Mounting Type Special, Overall Length 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO EE4S2RS, Small Ball Bearings 930Mm (EE4S2RS)
- GREENLEE Hyd Impact Wrench, 7/16 Hex, 80-400 ft-lb (H8508-1V)
- FASCO Fasco D748, 5-5/8" Motor - 208-230 Volts 1075 RPM (D748)
- DAYTON 5VX960 Cogged V-Belt, 96" Outside Length, 5/8" Top Width, 1 Ribs (2L443)
- LEESON DC Permanent Magnet Motor, 5.0A, 1 HP (108023.00)
- DAYTON DC Motor, PM, TENV, 1/30 HP, 3000 rpm, 90VDC (23L378)
- DAYTON DC Motor, PM, TENV, 1/6 HP, 1800 rpm, 180VDC (1Z851)
- LEESON Washdown Motor, 1 HP, 180VDC (108231.00)
- DAYTON DC Motor, PM, TENV, 1/30 HP, 2850 rpm, 24VDC (23L377)
- LEESON DC Permanent Magnet Motor, 58.0A, 3/4 HP (108048.00)
- LEESON Washdown Motor, 3/4 HP, 90VDC (108228.00)
- Lesson DC Permanent Magnet Motors