Shop All Universal AC-DC Motors
Lesson
DC Motor
Mfr # 109108.00
Zoro # G911929749
product price: $1,665.99
/ea
Free Shipping & Returns
$1,665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2
- Nameplate RPM 1,800
- Shaft Dia. 7/8 in
- Voltage 48V DC
- Frame S56CZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 109108.00
- Zoro # G911929749
- UPC # 691720347508
- Country of Origin United States
- Category Universal AC-DC Motors
Dimensions
Shaft Dia. | 7/8 in |
Overall Length | 16 3/4 in |
Bolt Circle Dia. | 5 7/8 in |
Shaft Length | 2 1/8 in |
Stud Size | 3/8"-16 |
Length Less Shaft | 14 5/8 in |
Description
DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet DC, 2 HP, Nameplate RPM 1,800, Voltage 48V DC, 38.0 A Full Load Amps, S56CZ Frame, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Shaft Dia. 7/8 in, Shaft Length 2 1/8 in, Motor Shaft Design Keyed, Overall Length 16 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA HI-MAX 06B Riveted Iso Bs RllrChn, SnglStrnd, 10Ft Bx, 3/8" Ptch, 06Bhmrb, PK10 (06BHMRB)
- ARO Air Regulator, 3/8 In NPT, 179 cfm, 250 psi (R37331-100)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SCJT 1 1/4S)
- MTK Tapered Roller Bearing, 15mm Bore, 35mm (30202 A)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M033)
- DAYTON Universal AC/DC Mtr, 1/2hp, 10,000rpm, 115V (2M145)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M277)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M057)
- AMETEK Universal AC/DC Mtr, 1/4hp, 20,000rpm, 120V (5409-3-2)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M066)
- DAYTON Universal AC/DC Mtr, 1hp, 10,000 RPM, 115V (2M191)
- Lesson Universal AC-DC Motors