Shop All Universal AC-DC Motors
Lesson
DC Motor
Mfr # 109104.00
Zoro # G011929762
product price: $1,478.99
/ea
Free Shipping & Returns
$1,478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 1/2
- Nameplate RPM 1,800
- Shaft Dia. 7/8 in
- Voltage 36V DC
- Frame S56CZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 109104.00
- Zoro # G011929762
- UPC # 691720347461
- Country of Origin United States
- Category Universal AC-DC Motors
Dimensions
Shaft Dia. | 7/8 in |
Bolt Circle Dia. | 5 7/8 in |
Length Less Shaft | 13 3/4 in |
Stud Size | 3/8"-16 |
Shaft Length | 2 1/8 in |
Overall Length | 15 7/8 in |
Description
DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet DC, 1 1/2 HP, Nameplate RPM 1,800, Voltage 36V DC, 36.0 A Full Load Amps, S56CZ Frame, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 7/8 in, Shaft Length 2 1/8 in, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FDE2)
- SMC Filter Regulator, 3/8"NPT (AW30-N03DE-Z-D)
- TRITAN Radial Ball Bearing, PS, 35mm, 61807ZZ (61807 ZZ PRX)
- TRICO Streamliner(TM) M Dispenser, 250cc (33348)
- AMETEK Universal AC/DC Mtr, 1/4hp, 20,000rpm, 120V (5409-3-2)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M034)
- DAYTON Universal AC/DC Mtr, 1/2hp, 10,000rpm, 115V (2M145)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M277)
- DAYTON Universal AC/DC Mtr, 1hp, 10,000 RPM, 115V (2M191)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M057)
- DAYTON Universal AC/DC Mtr, 1/10hp, 8000 RPM, 115V (2M037)
- Lesson Definite Purpose Motors