Shop All DC Permanent Magnet Motors
Lesson
DC Motor
Mfr # 109101.00
Zoro # G012192028
product price: $983.99
/ea
Free Shipping & Returns
$983.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Voltage 36V DC
- Nameplate RPM 1,800
- Shaft Dia. 5/8 in
- Frame S56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 109101.00
- Zoro # G012192028
- UPC # 691720347430
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 2 1/16 in |
Bolt Circle Dia. | 5 7/8 in |
Overall Length | 13 13/16 in |
Stud Size | 3/8"-16 |
Length Less Shaft | 11 3/4 in |
Description
DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet DC, 1 HP, Nameplate RPM 1,800, Voltage 36V DC, 25.5 A Full Load Amps, S56C Frame, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Shaft Length 2 1/16 in, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADNGF-40-50-P-A (ADNGF-40-50-P-A)
- DEWALT Pistol Grip Air Gun with Venturi Tip (DXCM035-0042)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- SPEEDAIRE Auto Drain Valve, 100-120V, 1/4 In. (13X530)
- LEESON DC Permanent Magnet Motor, 7.6A, 180VDC (108092.00)
- LEESON DC Permanent Magnet Motor, 5.0A, 1 HP (108023.00)
- LEESON DC Permanent Magnet Motor, 13.5A, 1/3 HP (108050.00)
- WORLDWIDE ELECTRIC Worldwide Electric PM DC Motor WPMDC34-18-180V-56CB, TENV & TEFC, 56C, 180V, 3/4 HP, 1800 RPM (WPMDC34-18-180V-56CB)
- LEESON Permanent Magnet DC, 1/3 HP, 180V, 56C (098005.00)
- BALDOR-RELIANCE Motor, 1/5 HP, 2500rpm, 56C, TENV F1 (CDP3335)
- WORLDWIDE ELECTRIC Worldwide Electric PM DC Motor WPMDC1-18-24V-56CB, TENV & TEFC, 56C, 24V, 1 HP, 1800 RPM (WPMDC1-18-24V-56CB)
- Lesson DC Motors