Shop All Universal AC-DC Motors
Lesson
DC Motor
Mfr # 108369.00
Zoro # G111929891
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4
- Nameplate RPM 1,800
- Shaft Dia. 3/4 in
- Voltage 180V DC
- Frame 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 108369.00
- Zoro # G111929891
- UPC # 691720006917
- Country of Origin United States
- Category Universal AC-DC Motors
Dimensions
Shaft Dia. | 3/4 in |
Length Less Shaft | 12 1/8 in |
Bolt Circle Dia. | 3 3/8 in |
Overall Length | 14 1/8 in |
Shaft Length | 2 1/16 in |
Stud Size | M6 x 1 |
Description
DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet DC, 3/4 HP, Nameplate RPM 1,800, Voltage 180V DC, 4.9 A Full Load Amps, 80 Frame, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Special, Shaft Dia. 3/4 in, Motor Frame Material Steel, Motor Bearings Ball, Shaft Length 2 1/16 in, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Suction Cup Holder ESH-HC-4-QS (ESH-HC-4-QS)
- SMC Filter/Regulator, Lubricator, 1/2" (AC40-N04DG-Z-A)
- APACHE Apache 98138015 1-1/2" x 50' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks (98138015)
- POWERDRIVE Split Taper Bushing, Series P1, 1-1/8 In (P1X1 1/8)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M033)
- SUPERIOR ELECTRIC 12V D-Shaft Motor (RVA1547)
- MARATHON Explosion Proof Motor, 0.33 HP, 1 phase, 1800 RPM, 115/208-230 V, 56 Frame, EPFC (G651A)
- AMETEK Universal AC/DC Mtr, 1/4hp, 19,500rpm, 120V (5409-33-2)
- AMETEK Universal AC/DC Mtr, 1/4hp, 20,000rpm, 120V (5409-3-2)
- DAYTON Universal AC/DC Mtr, 1/2hp, 10,000rpm, 115V (2M145)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M057)
- Lesson Definite Purpose Motors