Shop All Universal AC-DC Motors
Lesson
DC Motor
Mfr # 098010.00
Zoro # G111929983
product price: $880.99
/ea
Free Shipping & Returns
$880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4
- Nameplate RPM 2,500
- Shaft Dia. 5/8 in
- Voltage 180V DC
- Frame SS56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesson
- MFR # 098010.00
- Zoro # G111929983
- UPC # 691720001011
- Country of Origin United States
- Category Universal AC-DC Motors
Dimensions
Shaft Dia. | 5/8 in |
Stud Size | 3/8"-16 |
Shaft Length | 2 1/16 in |
Bolt Circle Dia. | 5 7/8 in |
Overall Length | 11 13/16 in |
Length Less Shaft | 9 3/4 in |
Description
DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet DC, 3/4 HP, Nameplate RPM 2,500, Voltage 180V DC, 3.8 A Full Load Amps, SS56C Frame, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Shaft Length 2 1/16 in, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE H-1/Food Grade White Grease For Auto Lube Greasing Systems (L0230-035)
- REELCRAFT Swivel, Hose Reel (S600248)
- DIXON PinchOn DoubleEar Clamp, 1/2", 0.425-0.512 (1113)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (124-156)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M066)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M034)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M033)
- AMETEK Universal AC/DC Mtr, 1/4hp, 19,500rpm, 120V (5409-33-2)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M057)
- SUPERIOR ELECTRIC 12V D-Shaft Motor (RVA1547)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M277)
- Lesson Definite Purpose Motors