Shop All Waiting Room & Guest Chairs
Lesro
Wine/Mulberry (Red)Guest Chair, 22.5W24.5L32H, FabricSeat, Lenox SteelSeries
Mfr # LS1101
Zoro # G4579772
product price: $300.16
/ea
Free Shipping & Returns
$300.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Wine/Mulberry (Red)
- Seat Material Fabric
- Overall Height 32
- Overall Width 22.5
- Overall Depth 24.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesro
- MFR # LS1101
- Zoro # G4579772
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32 |
Overall Width | 22.5 |
Overall Depth | 24.5 |
Seat Height | 18.5 |
Depth | 24.5 |
Overall Length | 22.5 in. |
Carton 1 Dimensions (L x W x H) | 28 x 23 x 12 |
Arm Height (from Floor) | 25.5 |
Inside Width | 19.5 |
Inside Height | 16 |
Inside Depth | 17 |
Description
The Lenox Steel guest chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 300 lb. weight capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Lectern, Steel/Polycarbonate, Black (8912BL)
- BESTAR Bestar Pro-Biz 183W 6-Person Office Cubicles with Low Privacy Panels in white (100873C-17)
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Lava Red (24048)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7001-BLK)
- LESRO Lenox Wood 3 Seat Tandem Seating Wood Frame No Center Arms, Mocha, OH Wine Upholstery (LW3101)
- LESRO Lenox Wood Wide Guest Chair Wood Frame, Walnut, MD Farro Upholstery (LW1201)
- LESRO Lenox Wood Guest Chair Wood Frame, Mahogany, MD Titan Upholstery (LW1101)
- LESRO Lenox Wood 2 Seat Tandem Seating Wood Frame, Walnut, MD Farro Upholstery (LW2103)
- LESRO Stone (Beige)Guest Chair, 22.5W24.5L32H, VinylSeat, Lenox SteelSeries (LS1101)
- LESRO Ash (Blue)Guest Chair, 22.5W24.5L32H, VinylSeat, Lenox SteelSeries (LS1101)
- BAXTON STUDIO Baptiste Glam and Luxe Grey Velvet Fabric and Gold Finished Wood Accent Chair (175-11235-Zoro)
- Lesro Seating