Shop All Waiting Room & Guest Chairs
Lesro
Stone (Beige)Guest Chair, 24.5W24.5L32H, Linette VinylSeat, Lenox SteelSeries
Mfr # LS1201
Zoro # G4581139
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Linette Vinyl
- Overall Height 32
- Overall Width 24.5
- Overall Depth 24.5
- Back Color Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesro
- MFR # LS1201
- Zoro # G4581139
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32 |
Overall Width | 24.5 |
Overall Depth | 24.5 |
Seat Height | 18.5 |
Depth | 24.5 |
Overall Length | 24.5 in. |
Inside Width | 21.5 |
Inside Depth | 17 |
Arm Height (from Floor) | 25.5 |
Inside Height | 16 |
Carton 1 Dimensions (L x W x H) | 28 x 23 x 12 |
Description
The Lenox Steel oversize guest chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 400 lb. weight capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Putty, Letter (HVF152229PY)
- HASTINGS HOME Gel Infused Memory Foam Mattress Topper with Ventilation for Support, Cooling, Comfort King, 2-inch (167920CAU)
- BOSS Vinyl Task Chair, Adjustable, Black (B9091-CS)
- LUXOR H Wilson, MultiMedia, Work Center (WPSDD3)
- LESRO Mystic Lounge Reception Guest Chair, Silver, RS NightSky Back, MD Farro Seat, RS NightSky Panels (ML1101)
- LESRO Siena Lounge Reception Guest Chair, Brushed Steel, RF Blueberry Back, MD Ink Seat, RF Blueberry Panels (SN1101)
- LESRO Lenox Wood Wide Guest Chair Wood Frame, Mocha, OH Wine Upholstery (LW1201)
- LESRO Lenox Wood 2 Seat Tandem Seating Wood Frame No Center Arm, Mocha, OH Wine Upholstery (LW2101)
- LESRO Newport Wide Hip Chair Metal Frame, Black, MD Black Upholstery (NP1261)
- LESRO Stone (Beige)Guest Chair, 22.5W24.5L32H, VinylSeat, Lenox SteelSeries (LS1101)
- INTERNATIONAL CONCEPTS Vista Slat Back Chairs, Set of 2, Hickory/stone (C41-65P)
- Lesro Seating