Shop All Waiting Room & Guest Chairs
Lesro
Stone (Beige)Guest Chair, 22.5W24.5L32H, VinylSeat, Lenox SteelSeries
Mfr # LS1101
Zoro # G4579398
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Stone (Beige)
- Seat Material Vinyl
- Overall Height 32
- Overall Width 22.5
- Overall Depth 24.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesro
- MFR # LS1101
- Zoro # G4579398
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32 |
Overall Width | 22.5 |
Overall Depth | 24.5 |
Seat Height | 18.5 |
Depth | 24.5 |
Overall Length | 22.5 in. |
Inside Depth | 17 |
Inside Width | 19.5 |
Carton 1 Dimensions (L x W x H) | 28 x 23 x 12 |
Inside Height | 16 |
Arm Height (from Floor) | 25.5 |
Description
The Lenox Steel guest chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 300 lb. weight capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Stool with Backrest, Height 24" to 33"Black (5NWH5)
- BUSH IND Bush Furniture Bookshelf with 5 Shelves - 36inW - Hansen Cherry - Series C Elite (SRE221HC)
- TRADEMARK FINE ART Harro Maass 'Blue And Yellow Macaws 2' Canvas Art, 24x32 (ALI35665-C2432GG)
- UNIVERSAL Round Wall Clock, Black, 12" (UNV11641)
- LESRO Siena Lounge Reception Guest Chair, Brushed Steel, RF Blueberry Back, MD Ink Seat, RF Blueberry Panels (SN1101)
- LESRO Wine/Mulberry (Red)3 Seater with Center Arms, 64.5W24.5L32H, Open House Solid Color FabricSeat (LS3103)
- LESRO Newport Guest Chair Metal Frame, Silver, RF Serene Upholstery (NP1101)
- LESRO Lenox Wood Guest Chair Wood Frame, Mahogany, MD Titan Upholstery (LW1101)
- LESRO Mystic Lounge Reception Guest Chair, Silver, RS NightSky Back, MD Farro Seat, RS NightSky Panels (ML1101)
- LESRO Lenox Wood 2 Seat Tandem Seating Wood Frame No Center Arm, Walnut, MD Farro Upholstery (LW2101)
- AVE 6 Arm Chair, 30-1/2"L29-1/2"H, Fixed Arms, VinylSeat, Collection: PacificSeries (PAC51-V34)
- Lesro Seating