Shop All Waiting Room & Guest Chairs
Lesro
Navy/Midnight5 Seater with Center Arms, 106.5W24.5L32H, Open House Solid Color FabricSeat
Mfr # LS5103
Zoro # G4579888
product price: $1,413.44
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$1,413.44
Free 30-Day Returns
Key Features
- Seat Color Navy/Midnight
- Seat Material Open House Solid Color Fabric
- Overall Height 32
- Overall Width 106.5
- Overall Depth 24.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesro
- MFR # LS5103
- Zoro # G4579888
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32 |
Overall Width | 106.5 |
Overall Depth | 24.5 |
Depth | 24.5 |
Seat Height | 18.5 |
Overall Length | 106.5 in. |
Inside Height | 16 |
Carton 1 Dimensions (L x W x H) | 23 x 27 x 28 |
Arm Height (from Floor) | 25.5 |
Inside Width | 19.5 |
Inside Depth | 17 |
Carton 2 Dimensions (L x W x H) | 23 x 27 x 28 |
Description
The Lenox Steel 5 seater with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 300 lb. weight capacity per seat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Curtain Rod, 2 in Dia, 48 to 86 in L, Steel, White (KN522)
- BAXTON STUDIO Windsor Modern Dark Grey Twin Size Headboard (142-7746)
- BOSS Black Box, Vinyl Seat (B629M)
- LUXOR Endura Black 3 Shelf Presentation Cart 34" H with Pull Out Shelf (LP34LE-B)
- LESRO Lenox Steel Wide Guest Chair Metal Frame, Charcoal, RF Blueberry Back, MD Ink Seat (LS1201)
- LESRO Navy/MidnightGuest Chair, 22.5W24.5L32H, FabricSeat, Lenox SteelSeries (LS1101)
- LESRO Siena Lounge Reception Guest Chair, Walnut, RS NightSky Back, MD Farro Seat, RS NightSky Panels (SN1101)
- LESRO Ash (Blue)Guest Chair, 22.5W24.5L32H, VinylSeat, Lenox SteelSeries (LS1101)
- LESRO Lenox Wood Guest Chair Wood Frame, Mahogany, RF Nebbiolo Upholstery (LW1101)
- LESRO Newport Bariatric Chair Metal Frame, Bronze, OH Cobalt Upholstery (NP1401)
- OFFICESOURCE Merit Collection Sled Base Guest Chair with Arms and Black Frame (315VBK)
- Lesro Office Chairs