Shop All Accent Chairs
Lesro
Lenox Steel Hip Chair Metal Frame, Black, RS Rain Song Back, MD Titan Seat
Mfr # LS1161
Zoro # G110391606
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lesro
- MFR # LS1161
- Zoro # G110391606
- UPC # 196627283916
- Country of Origin United States
- Category Accent Chairs
Description
The Lenox Steel hip chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Heavy duty steel construction and footrest, durable powder coat finish, and a Matrex seat support system provide long-life comfort in commercial waiting and reception applications. Ideal for medical, educational and healthcare environments. 300 lb weight capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Ansa Dark Grey Upholstered Full Size Bed (159-9759)
- INFINITY INSTRUMENTS Blanc Fleur Clock - 15" Round
 White Finish Case, Open Face, Water Resistant (13377ST-C)
- DESIGN TOSCANO Angelica Maria Sculptural Bust (JQ11340)
- NATIONAL PUBLIC SEATING Rectangle Training Table, 24" X 60" X 29-1/2", Lightweight HDPE Blow Molded Plastic Top (BPFT-2460)
- LESRO Lenox Steel Hip Chair Metal Frame, Silver, RS Night Sky Upholstery (LS1161)
- LESRO Lenox Steel Hip Chair Metal Frame, Silver, MD Black Upholstery (LS1161)
- LESRO Lenox Steel Hip Chair Metal Frame, Black, RF Blueberry Back, MD Ink Seat (LS1161)
- LESRO Lenox Steel Hip Chair Metal Frame, Bronze, RF Blueberry Upholstery (LS1161)
- OFFICESOURCE Madison Collection Club Chair with Chrome Exposed Frame (9281AGR)
- FUN FURNISHINGS Chair Sleeper Brown Micro Suede (20247)
- BOSS 29" L 28" Fixed (B529DW-SG)
- Lesro Accent Chairs