Shop All End Tables
Lesro
Lenox Steel End Table, Natural Maple
Mfr # LS0620
Zoro # G4578978
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Color Natural Maple
- Frame Color Silver
- Frame Material Steel
- Overall Height 20
- Includes Allen wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesro
- MFR # LS0620
- Zoro # G4578978
- Country of Origin United States
- Category End Tables
Dimensions
Overall Height | 20 |
Overall Width | 20 |
Depth | 20 |
Overall Depth | 20 |
Carton 1 Dimensions (L x W x H) | 23 x 22 x 6 |
Details
Item | End Table |
Tabletop Color | Natural Maple |
Frame Color | Silver |
Frame Material | Steel |
Includes | Allen wrench |
Color | Maple |
Material | Wood-Look, Durable, High Pressure Laminate |
Weight | 19 |
Application | Designed for high use reception area and lounge applications |
Office Chair Style | End Table |
Series | Lenox Steel |
Shipping Weight | 23 |
Shipping Volume | 1.8 |
Carton Quantity | 1 |
Group | Table Group |
Description
The Lenox Steel end table is a perfect complement to your arrangement of Lenox Steel seating. Together they create a light, airy feeling with a functional tabletop surface for magazines, lighting, and all kinds of accessories. Features include sturdy steel construction, durable powder coat finish, and a durable high-pressure laminate top. Available in numerous laminate options and powder coat finishes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 28-48", Black (KN90030NP)
- ACHIM IMPORTING Achim SPPN63BK06 Spectrum Rod Pocket Window Curtain Panel - 50 x 63 in. - Black & Silver (SPPN63BK06)
- INFINITY INSTRUMENTS 10" Forecaster Wall Clock - Distressed Black and Bronze Frame Round Wall Clock (20259AB-4513)
- DMI Cushion Lumbar Support w/Strap, Black (555-7302-0200)
- LESRO Lenox Wood End Table Wood Frame 20x20in Solid Wood Top, Mocha (LW0620)
- LESRO Lenox Steel End Table, Chelsea Mahogany (LS0620)
- MONARCH SPECIALTIES Accent Table - Espresso (I 3119)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H (3071)
- FLASH FURNITURE Round Walnut End Table with Matte Black Frame (NAN-JH-1787ET-WAL-BK-GG)
- SAFAVIEH Justina Side Table- Gold - 21 x 15.5 x 15.5 in. (FOX3245A)
- BAXTON STUDIO 41.7 W, 15 L, 29.9 H (195-12009-ZORO)
- Lesro End Tables