Shop All End Tables
Lesro
Lenox Steel End Table, Chelsea Mahogany
Mfr # LS0620
Zoro # G4580393
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Color Chelsea Mahogany
- Frame Color Silver
- Frame Material Steel
- Depth 20
- Overall Height 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lesro
- MFR # LS0620
- Zoro # G4580393
- Country of Origin United States
- Category End Tables
Dimensions
Depth | 20 |
Overall Height | 20 |
Overall Width | 20 |
Overall Depth | 20 |
Carton 1 Dimensions (L x W x H) | 23 x 22 x 6 |
Details
Item | End Table |
Tabletop Color | Chelsea Mahogany |
Frame Color | Silver |
Frame Material | Steel |
Color | Mahogany |
Weight | 19 |
Application | Designed for high use reception area and lounge applications |
Includes | Allen wrench |
Material | Wood-Look, Durable, High Pressure Laminate |
Office Chair Style | End Table |
Series | Lenox Steel |
Shipping Weight | 23 |
Shipping Volume | 1.8 |
Carton Quantity | 1 |
Group | Table Group |
Description
The Lenox Steel end table is a perfect complement to your arrangement of Lenox Steel seating. Together they create a light, airy feeling with a functional tabletop surface for magazines, lighting, and all kinds of accessories. Features include sturdy steel construction, durable powder coat finish, and a durable high-pressure laminate top. Available in numerous laminate options and powder coat finishes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, 18", White (LF-7-07C-WH-GG)
- ZORO SELECT Horizontal Literature Organizer 36 Compartments, Tan (5CRY4)
- SAUDER Englewood Lateral File Spm , Top features strong and lightweight 1 in. panel construction (426908)
- KASON Hinge, Self Closing, HD, 1-1/2" Offset (11277S00014)
- LESRO Lenox Steel End Table, Chelsea Mahogany (LS0620)
- LESRO Lenox Wood End Table Wood Frame 20x20in Solid Wood Top, Mocha (LW0620)
- INTERNATIONAL CONCEPTS 21 W, 21 L, 30 H (OT-91)
- BAXTON STUDIO Garvey French Provincial Grey Finished Wood 3-Drawer Entryway Console Table (179-11329-Zoro)
- MONARCH SPECIALTIES Accent Table - Grey Reclaimed Wood-Look / Black / Drawer (I 3407)
- MONARCH SPECIALTIES Dining Set - 5Pcs Set / Black Metal And Top (I 3441)
- WINSOME TRADING Winsome Trading 94118 Richmond End Table Tapered Leg - Antique Walnut (94118)
- Lesro End Tables