Shop All Coffee Tables
Lesro
Lenox Steel Coffee Table, Canyon Cherry
Mfr # LS0840
Zoro # G4579991
product price: $329.84
/ea
Free Shipping & Returns
$329.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Color Canyon Cherry
- Frame Material Steel
- Application Designed for high use reception area and lounge applications
- Material Wood-Look, Durable, High Pressure Laminate
- Overall Height 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesro
- MFR # LS0840
- Zoro # G4579991
- Country of Origin United States
- Category Coffee Tables
Dimensions
Overall Height | 16 |
Depth | 20 |
Overall Width | 40 |
Overall Depth | 20 |
Carton 1 Dimensions (L x W x H) | 42 x 23 x 4 |
Details
Item | Coffee Table |
Tabletop Color | Canyon Cherry |
Frame Color | Black |
Frame Material | Steel |
Application | Designed for high use reception area and lounge applications |
Material | Wood-Look, Durable, High Pressure Laminate |
Weight | 30 |
Color | Cherry |
Includes | Allen wrench |
Office Chair Style | Coffee Table |
Series | Lenox Steel |
Carton Quantity | 1 |
Shipping Weight | 34 |
Shipping Volume | 2.3 |
Group | Table Group |
Description
The Lenox Steel coffee table is a perfect complement to your arrangement of Lenox Steel seating. Together they create a light, airy feeling with a functional tabletop surface for magazines, lighting, and all kinds of accessories. Features include sturdy steel construction, durable powder coat finish, and a durable high-pressure laminate top. Available in numerous laminate options and powder coat finishes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kelista Mid-Back White Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-WH-GG)
- FLASH FURNITURE BlackOffice Chair, 29"L45-1/2"H, Adjustable Padded, FabricSeat, HerculesSeries (GO-1235-BK-FAB-A-GG)
- BEVCO Maple Plywood Chair, 5-legged Blk Tubular Steel Base, 22"-27" Seat Height Adj., 300lb Capacity (1502/5)
- NEXT INNOVATIONS Flip Flop Wall Art Two Hearts (101410031-TWOHEARTS)
- LESRO Lenox Steel Coffee Table, Chelsea Mahogany (LS0840)
- GLOBAL INDUSTRIAL Corner Coffee Table, Cherry Top, 29-1/2 x 29-1/2 (238414CY)
- SAUDER East Rock Lift Top Coffee Table Ao (433861)
- INTERNATIONAL CONCEPTS Rectangle Vista Solid Wood Coffee Table with Shelf, 48X28X20, Hickory/Shell (OT79-15C)
- SAUDER Summit Station Lift Top Coffee Tab Gloak , Top lifts up and forward to create versatile work surface (431997)
- SAUDER Canton Lane Coffee Table 3a , Strong and lightweight 1 1/2 in. panel construction (425306)
- J&M FURNITURE J & M Furniture 175152 Modern Coffee Table 888 - Dark Oak (175152)
- Lesro Coffee Tables