Shop All Waiting Room & Guest Chairs
Lesro
Graphite (Gray)Guest Chair, 22.5W24.5L32H, FabricSeat, Lenox SteelSeries
Mfr # LS1101
Zoro # G4579048
product price: $300.16
/ea
Free Shipping & Returns
$300.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Graphite (Gray)
- Seat Material Fabric
- Overall Height 32
- Overall Width 22.5
- Overall Depth 24.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesro
- MFR # LS1101
- Zoro # G4579048
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32 |
Overall Width | 22.5 |
Overall Depth | 24.5 |
Depth | 24.5 |
Seat Height | 18.5 |
Overall Length | 22.5 in. |
Arm Height (from Floor) | 25.5 |
Inside Height | 16 |
Inside Width | 19.5 |
Inside Depth | 17 |
Carton 1 Dimensions (L x W x H) | 28 x 23 x 12 |
Description
The Lenox Steel guest chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 300 lb. weight capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Leather Gaming Chair, Gray (CH-187230-GY-GG)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP236CG)
- REGISTRY Clock Radio, Reg, 4.5x3.5x7.5, (R-1695USB)
- BAXTON STUDIO Landis Mid-Century Ash Walnut Finished Wood 2-Drawer Nightstand (193-11301-ZORO)
- LESRO Navy/MidnightGuest Chair, 22.5W24.5L32H, FabricSeat, Lenox SteelSeries (LS1101)
- LESRO Lenox Wood Wide Guest Chair Wood Frame, Mocha, OH Wine Upholstery (LW1201)
- LESRO Lenox Wood Guest Chair Wood Frame, Mahogany, MD Titan Upholstery (LW1101)
- LESRO Lenox Wood 2 Seat Tandem Seating Wood Frame No Center Arm, Walnut, MD Farro Upholstery (LW2101)
- LESRO Lenox Wood Guest Chair Wood Frame, Mocha, OH Wine Upholstery (LW1101)
- LESRO Lenox Wood 2 Seat Tandem Seating Wood Frame No Center Arm, Mocha, OH Wine Upholstery (LW2101)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BG)
- Lesro Seating