Shop All Waiting Room & Guest Chairs
Lesro
Denim (Blue)Guest Chair, 22.5W24.5L32H, VinylSeat, Lenox SteelSeries
Mfr # LS1101
Zoro # G4579179
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Vinyl
- Overall Height 32
- Overall Width 22.5
- Overall Depth 24.5
- Back Color Denim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesro
- MFR # LS1101
- Zoro # G4579179
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32 |
Overall Width | 22.5 |
Overall Depth | 24.5 |
Depth | 24.5 |
Seat Height | 18.5 |
Overall Length | 22.5 in. |
Carton 1 Dimensions (L x W x H) | 28 x 23 x 12 |
Inside Width | 19.5 |
Arm Height (from Floor) | 25.5 |
Inside Height | 16 |
Inside Depth | 17 |
Description
The Lenox Steel guest chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 300 lb. weight capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Berkshire Natural Live Edge 42in. Wood Coffee Table (AWBB1120)
- PEAKSERVE Hand Towel, Continuous, Peakserve, PK12 (105065)
- LIVABLISS Monte Carlo MNC-2315 Machine Crafted Area Rug (MNC2315-2773)
- BLUE RIDGE ERGONOMICS Vinyl Stool, Chrome, Med Bench, Foot Ring, Casters, Sterling (BR-VMBSO-CR-CF-CC-8840)
- LESRO Navy/MidnightGuest Chair, 22.5W24.5L32H, FabricSeat, Lenox SteelSeries (LS1101)
- LESRO Newport Guest Chair Metal Frame, Silver, RF Serene Upholstery (NP1101)
- LESRO Wine/Mulberry (Red)3 Seater with Center Arms, 64.5W24.5L32H, Open House Solid Color FabricSeat (LS3103)
- LESRO Lenox Wood Guest Chair Wood Frame, Cherry, MD Black Upholstery (LW1101)
- LESRO Stone (Beige)Guest Chair, 22.5W24.5L32H, VinylSeat, Lenox SteelSeries (LS1101)
- LESRO Lenox Wood Wide Guest Chair Wood Frame, Walnut, MD Farro Upholstery (LW1201)
- ZORO SELECT Black Guest Chair, 25 1/2" W 26" L 41" H, Fixed, Leather Seat (6GNN5)
- Lesro Seating