Shop All Waiting Room & Guest Chairs
Lesro
Denim (Blue)2 Seat Bench, 45W21L18.5H, Linette VinylSeat, Lenox SteelSeries
Mfr # LS2001
Zoro # G4579431
product price: $513.52
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$513.52
Free 30-Day Returns
Key Features
- Seat Material Linette Vinyl
- Overall Height 18.5
- Overall Width 45
- Overall Depth 21
- Back Color Denim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesro
- MFR # LS2001
- Zoro # G4579431
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 18.5 |
Overall Width | 45 |
Overall Depth | 21 |
Depth | 21 |
Seat Height | 18.5 |
Overall Length | 45 in. |
Carton 1 Dimensions (L x W x H) | 47 x 23 x 11 |
Description
The Lenox Steel 2-seat bench will stand smartly alone or is a perfect complement to your arrangement of Lenox Steel seating. Together they will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 550 lb. weight capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Red (YU-YCX-001-2-RECT-TBL-RED-GG)
- BAXTON STUDIO Nox Dark Brown Ottoman (27-3190)
- KASON Roller Strike, 1-3/4"x2-1/2", 0059 Series (10059005003)
- REGENCY Regency Kahlo 42 x 24 in. Training Seminar Table- White Top, Black Tapered Legs (MTPL4224WHBK)
- LESRO Newport Bariatric Chair Metal Frame, Bronze, OH Cobalt Upholstery (NP1401)
- LESRO Lenox Wood 3 Seat Tandem Seating Wood Frame, Walnut, MD Farro Upholstery (LW3103)
- LESRO Siena Lounge Reception Guest Chair, Black, RF Serene Upholstery (SN1101)
- LESRO Navy/MidnightGuest Chair, 22.5W24.5L32H, FabricSeat, Lenox SteelSeries (LS1101)
- LESRO Newport Bariatric Chair Metal Frame, Black, MD Ink Upholstery (NP1401)
- LESRO Lenox Steel Armless Guest Chair Metal Frame, Charcoal, OH Cobalt Upholstery (LS1102)
- BOSS GrayModern Office Chair, 26"L39"H, Armless, VinylSeat, B220Series (B220-GY)
- Lesro Office Chairs