Shop All Waiting Room & Guest Chairs
Lesro
Black/OnyxArmless Guest Chair, 22.5W24.5L32H, No Arms, Open House Solid Color FabricSeat
Mfr # LS1102
Zoro # G4579011
product price: $300.16
/ea
Free Shipping & Returns
$300.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style No Arms
- Seat Color Black/Onyx
- Seat Material Open House Solid Color Fabric
- Overall Height 32
- Overall Width 22.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesro
- MFR # LS1102
- Zoro # G4579011
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32 |
Overall Width | 22.5 |
Overall Depth | 24.5 |
Depth | 24.5 |
Seat Height | 18.5 |
Overall Length | 22.5 in. |
Carton 1 Dimensions (L x W x H) | 28 x 23 x 12 |
Description
The Lenox Steel armless guest chair with its graceful transitional styling and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 300 lb. weight capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Dark Brown Full Leather Storage Cube Ottoman (A-1776)
- CALI CABANA Towels Blue, 40PK (CALICABANA-BLU)
- KREWD BY ERGODYNE Sunscreen, 5.5 oz, Spray Bottle, 50 SPF (6353)
- ZORO SELECT Black Training Table Chair, 23" W 24" L 35" H, Fixed, Vinyl Seat (452R30)
- LESRO Siena Lounge Reception Guest Chair, Walnut, RS NightSky Back, MD Farro Seat, RS NightSky Panels (SN1101)
- LESRO BlackGuest Chair, 22.5W24.5L32H, VinylSeat, Lenox SteelSeries (LS1101)
- LESRO Lenox Wood Guest Chair Wood Frame, Mahogany, MD Black Upholstery (LW1101)
- LESRO Lenox Wood Guest Chair Wood Frame, Mocha, RF Nebbiolo Upholstery (LW1101)
- LESRO Lenox Wood Guest Chair Wood Frame, Mahogany, MD Titan Upholstery (LW1101)
- LESRO Wine/Mulberry (Red)3 Seater with Center Arms, 64.5W24.5L32H, Open House Solid Color FabricSeat (LS3103)
- ATLAS COMMERCIAL PRODUCTS Aluminum Chiavari Chair, Gold (ACC25GLD)
- Lesro Office Chairs