Shop All Waiting Room & Guest Chairs
Lesro
BlackChair, 33W24.5L32H, Linette VinylSeat, Lenox SteelSeries
Mfr # LS1401
Zoro # G4580472
Free Shipping & Returns
$701.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Linette Vinyl
- Overall Height 32
- Overall Width 33
- Overall Depth 24.5
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lesro
- MFR # LS1401
- Zoro # G4580472
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32 |
Overall Width | 33 |
Overall Depth | 24.5 |
Seat Height | 18.5 |
Depth | 24.5 |
Overall Length | 33 in. |
Arm Height (from Floor) | 25.5 |
Carton 1 Dimensions (L x W x H) | 28 x 23 x 12 |
Inside Height | 16 |
Inside Depth | 17 |
Inside Width | 30 |
Description
The Lenox Steel bariatric chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 750 lb. weight capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS 2U Rack Shelf (ERS2U)
- FLASH FURNITURE 24" High Backless Yellow Counter Height Stool (CH-31320-24-YL-GG)
- WADDELL LEG TABLE FOLD 29X24"" (FTL100)
- TRADEMARK FINE ART Hal Frenck 'Santa Face' Canvas Art, 14x19 (ALI35624-C1419GG)
- LESRO Ash (Blue)Guest Chair, 22.5W24.5L32H, VinylSeat, Lenox SteelSeries (LS1101)
- LESRO Lenox Wood Guest Chair Wood Frame, Walnut, MD Ink Upholstery (LW1101)
- LESRO Mystic Lounge Reception Guest Chair, Silver, RS NightSky Back, MD Farro Seat, RS NightSky Panels (ML1101)
- LESRO Stone (Beige)Guest Chair, 22.5W24.5L32H, VinylSeat, Lenox SteelSeries (LS1101)
- LESRO Siena Lounge Reception Armless Guest Chair, Black, MD Ink Upholstery (SN1102)
- LESRO Lenox Wood Guest Chair Wood Frame, Mahogany, RF Nebbiolo Upholstery (LW1101)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DOT-PUR-GG)
- Lesro Waiting Room & Guest Chairs