Shop All Waiting Room & Guest Chairs
Lesro
Ash (Blue)Guest Chair, 24.5W24.5L32H, Linette VinylSeat, Lenox SteelSeries
Mfr # LS1201
Zoro # G4579081
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Linette Vinyl
- Overall Height 32
- Overall Width 24.5
- Overall Depth 24.5
- Back Color Ash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lesro
- MFR # LS1201
- Zoro # G4579081
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32 |
Overall Width | 24.5 |
Overall Depth | 24.5 |
Depth | 24.5 |
Seat Height | 18.5 |
Overall Length | 24.5 in. |
Carton 1 Dimensions (L x W x H) | 28 x 23 x 12 |
Inside Height | 16 |
Inside Depth | 17 |
Inside Width | 21.5 |
Arm Height (from Floor) | 25.5 |
Description
The Lenox Steel oversize guest chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 400 lb. weight capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Mesh Mid-Back Task Chair with Roller Wheels (BL-X-5M-BK-RLB-GG)
- BAXTON STUDIO Gothard Navy Blue Velvet Upholstered and Dark Brown Finished Wood Queen Size Platform Bed (215-12364-ZORO)
- SNPGUARD Snapguard Solutions Nano Ceramic Window Tint Reduce Heat/Blocks 99% UV - 3 ft x 6.5 ft 5% (500-036)
- TIKI Replacement Citronella Torch Fuel 12 oz (1317054)
- LESRO Siena Lounge Reception Guest Chair, Brushed Steel, RS NightSky Back, MD Farro Seat, RS NightSky Panels (SN1101)
- LESRO Siena Lounge Reception Guest Chair, Black, RF Serene Upholstery (SN1101)
- LESRO Lenox Steel Guest Chair Metal Frame, Charcoal, RS Rain Song Upholstery (LS1101)
- LESRO Lenox Wood 2 Seat Tandem Seating Wood Frame No Center Arm, Walnut, MD Farro Upholstery (LW2101)
- LESRO Siena Lounge Reception Guest Chair, Walnut, RS Fog Upholstery (SN1101)
- LESRO Siena Lounge Reception Guest Chair, Walnut, RS NightSky Back, MD Farro Seat, RS NightSky Panels (SN1101)
- BOSS Black Chair, 30 1/2 in W 27" L 45-1/2" H, Fixed, Vinyl Seat (B990-CP)
- Lesro Seating