Shop All Waiting Room & Guest Chairs
Lesro
Ash (Blue)Guest Chair, 22.5W24.5L32H, VinylSeat, Lenox SteelSeries
Mfr # LS1101
Zoro # G4580262
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Vinyl
- Overall Height 32
- Overall Width 22.5
- Overall Depth 24.5
- Back Color Ash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesro
- MFR # LS1101
- Zoro # G4580262
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32 |
Overall Width | 22.5 |
Overall Depth | 24.5 |
Seat Height | 18.5 |
Depth | 24.5 |
Overall Length | 22.5 in. |
Inside Height | 16 |
Inside Depth | 17 |
Arm Height (from Floor) | 25.5 |
Carton 1 Dimensions (L x W x H) | 28 x 23 x 12 |
Inside Width | 19.5 |
Description
The Lenox Steel guest chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 300 lb. weight capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOGECKO EcoGecko 87001 5 in. Wax Sphere LED Flameless Candle with 5 Hour Timer (87001)
- BETTERBEDS Microsuede Bedrest Pillow - Green - Bed Rest Reading Pillow (BE123219)
- SAFCO Media Cabinet Base (4931LG)
- SAFCO Mailroom Work Table, Mail Sorters (7766BL)
- LESRO Ash (Blue)Guest Chair, 22.5W24.5L32H, VinylSeat, Lenox SteelSeries (LS1101)
- LESRO Lenox Wood 3 Seat Bench Wood Frame, Walnut, MD Farro Upholstery (LW3001)
- LESRO Siena Lounge Reception Guest Chair, Walnut, MD Ink Back, MD Ink Seat, RS Echo Arm Panels (SN1101)
- LESRO Lenox Wood Wide Guest Chair Wood Frame, Walnut, MD Farro Upholstery (LW1201)
- LESRO Lenox Steel Armless Guest Chair Metal Frame, Charcoal, OH Cobalt Upholstery (LS1102)
- LESRO Siena Lounge Reception Armless Guest Chair, Black, MD Ink Upholstery (SN1102)
- OFFICE STAR Navy Blue Guest Chair, 23" W 27" L 45" H, Fixed Arms, Fabric Seat, Work Smart Series (EX2655-225)
- Lesro Office Chairs