Shop All Waiting Room & Guest Chairs
Lesro
Ash (Blue)Guest Chair, 22.5W24.5L32H, VinylSeat, Lenox SteelSeries
Mfr # LS1101
Zoro # G4579632
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Vinyl
- Overall Height 32
- Overall Width 22.5
- Overall Depth 24.5
- Back Color Ash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lesro
- MFR # LS1101
- Zoro # G4579632
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32 |
Overall Width | 22.5 |
Overall Depth | 24.5 |
Depth | 24.5 |
Seat Height | 18.5 |
Overall Length | 22.5 in. |
Arm Height (from Floor) | 25.5 |
Carton 1 Dimensions (L x W x H) | 28 x 23 x 12 |
Inside Width | 19.5 |
Inside Depth | 17 |
Inside Height | 16 |
Description
The Lenox Steel guest chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 300 lb. weight capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Orange Vinyl Barstool, Adj Height, Weight Capacity: 330 lb. (CH-92023-1-ORG-GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15W)
- MARTEX BRENTWOOD Bath Towel, White, 27x50, PK12 (7132240)
- LIVABLISS Chester CHE-2344 Machine Crafted Area Rug (CHE2344-710103)
- LESRO Ash (Blue)Guest Chair, 22.5W24.5L32H, VinylSeat, Lenox SteelSeries (LS1101)
- LESRO Siena Lounge Reception Armless Guest Chair, Black, MD Ink Upholstery (SN1102)
- LESRO BlackChair, 33W24.5L32H, Linette VinylSeat, Lenox SteelSeries (LS1401)
- LESRO Navy/MidnightGuest Chair, 22.5W24.5L32H, FabricSeat, Lenox SteelSeries (LS1101)
- LESRO Siena Lounge Reception Guest Chair, Walnut, MD Ink Back, MD Ink Seat, RS Echo Arm Panels (SN1101)
- LESRO Lenox Wood Guest Chair Wood Frame, Mahogany, RF Nebbiolo Upholstery (LW1101)
- FLASH FURNITURE Black Executive Side Reception Chair, 26 1/2" W 23" L 35-1/4" H, Padded Curved, Leather Seat (BT-353-BK-LEA-GG)
- Lesro Seating