Shop All Mixing Valves
Leonard Valve
Wax Master Mixing Valve, 3/4 in Inlet
Mfr # LV-981A-LF-BDT-RF
Zoro # G008619591
product price: $1,306.99
/ea
Free Shipping & Returns
$1,306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Copper
- Flow Rate 2.5 to 44 gpm
- Inlet Type Sweat
- Outlet Type Sweat
- Inlet Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # LV-981A-LF-BDT-RF
- Zoro # G008619591
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Overall Height | 6 in |
Overall Width | 7 1/2 in |
Overall Length | 7 1/2 in |
Connection Size - Outlet | 3/4 in |
Connection Size - Inlet | 3/4 in |
Inlet Connection Size - Cold | 3/4 in |
Inlet Connection Size - Hot | 3/4 in |
Outlet Connection Size | 3/4 in |
Description
Thermostatic Mixing Valve, Body Material Copper, Flow Rate 2.5 to 44 gpm, Inlet Type Sweat, Outlet Type Sweat, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 90 Degrees to 140 Degrees F, Max. Pressure 125 psi, Overall Height 6 in, Overall Width 7 1/2 in, Includes Integral Wall Support, Locking Temperature Regulating Handles, PTFE-Coated Brass Shuttle, Top/Bottom Supply/Outlet Connections, Compliance Lead Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Bite Ferrules, Zinc Stl, Comp, 1/4In (4 TU-S)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (T6PPL06WD)
- VIEGA Viega ProPress reducer, 1-1/4" x 1" (78097)
- AEROCEL Self-Seal Insulation, Rubber, 7/8" x 1/2" Wall (723-AC7812SSPT)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 135 gpm (XL-200-SW-LF-BDT)
- LEONARD VALVE Emergency Mixing Valve, 1 1/4 in Inlet (TM-5100-LF)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-150-CP)
- LEONARD VALVE Checkstop Valve, 1 in Inlet (TM-80-AT-LF-RF)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 86 gpm (XL-150-LF-BDT)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 30 gpm (TM-420B-LF-DT-RF)
- LEONARD VALVE Mixing Valve, Brass, 0.5 to 8.5 gpm (270-LF)
- Leonard Valve Valves