Shop All Mixing Valves
Leonard Valve
Wax Master Mixing Valve, 3/4 in Inlet
Mfr # LV-20-LF-BDT-RF
Zoro # G108619606
product price: $1,373.99
/ea
Free Shipping & Returns
$1,373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Rough-Finish Lead Free Bronze
- Flow Rate 1 to 25 gpm
- Inlet Type Threaded
- Outlet Type Threaded
- Inlet Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # LV-20-LF-BDT-RF
- Zoro # G108619606
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Overall Height | 6 in |
Overall Width | 7 1/2 in |
Connection Size - Outlet | 3/4 in |
Connection Size - Inlet | 3/4 in |
Details
Item | Wax Master Mixing Valve |
Body Material | Rough-Finish Lead Free Bronze |
Flow Rate | 1 to 25 gpm |
Inlet Type | Threaded |
Outlet Type | Threaded |
Temp. Range | 90 Degrees to 140 Degrees F |
Max. Pressure | 125 psi |
Standards | Lead Free |
Includes | Checkstops with Wall Support |
Compliance | Lead Free |
Description
Wax Master Mixing Valve, Body Material Rough-Finish Lead Free Bronze, Flow Rate 1 to 25 gpm, Inlet Type Threaded, Outlet Type Threaded, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 90 Degrees to 140 Degrees F, Max. Pressure 125 psi, Overall Height 6 in, Overall Width 7 1/2 in, Includes Checkstops with Wall Support, Standards Lead Free, Compliance Lead Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS CTS Cap, 3/4 in, Schedule 40, Socket (4147007)
- ZORO SELECT 2" MNPT x 3 ft. TBE Galvanized Steel Pipe Nipple Sch 40 (568-360)
- TOTO China Lid For St706 With H n L, Tape C. (TCU706CR#11)
- AMERICAN STANDARD 1.0 gpf, Manual Flush Valve, 3/4" IPS Inlet (6145101.002)
- LEONARD VALVE Shower Valve, 1/2 in Outlet, 1/2 in Inlet (PAM-II-E)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 30 gpm (TM-420B-LF-DT-RF)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 15 gpm (TM-26-LF-RF)
- LEONARD VALVE Mixing Valve, Brass, 0.5 to 9 gpm (370-LF)
- LEONARD VALVE Shower Valve, 1/2 in Outlet, 1/2 in Inlet (7600-VP)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 135 gpm (XL-200-SW-LF-BDT)
- HONEYWELL 14002040-002 Diaphragm For (14002040-0)
- Leonard Valve Valves