Shop All Mixing Valves
Leonard Valve
Wax Master Mixing Valve, 1 1/4 in Inlet
Mfr # LV-984-LF-BDT-RF
Zoro # G108619613
Free Shipping & Returns
$2,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Copper
- Flow Rate 6 to 148 gpm
- Inlet Size 1 1/4 in
- Outlet Size 1 1/2 in
- Temp. Range 95 Degrees to 135 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leonard Valve
- MFR # LV-984-LF-BDT-RF
- Zoro # G108619613
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1 1/4 in |
Outlet Size | 1 1/2 in |
Overall Height | 8 in |
Overall Width | 17 in |
Overall Length | 17 in |
Connection Size - Inlet | 1 1/4 in |
Connection Size - Outlet | 1 1/2 in |
Outlet Connection Size | 1 1/2 in |
Inlet Connection Size - Cold | 1 1/4 in |
Inlet Connection Size - Hot | 1 1/4 in |
Description
Thermostatic Mixing Valve, Body Material Copper, Flow Rate 6 to 148 gpm, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Temp. Range 95 Degrees to 135 Degrees F, Max. Pressure 125 psi, Overall Height 8 in, Overall Width 17 in, Includes Locking Temperature Regulating Handles, PTFE-Coated Shuttle, Compliance Lead Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 1-1/2" FNPT Galvanized Hex Bushing (2WJ82)
- KECKLEY 2", Sweat, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (21SJY-BCM20M34-FTI-E)
- BLACK SWAN Metal Hanger Strap-24 Gauge-Bag 3/4"X10' (18100)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (25130)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-25-RF)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-80-CP)
- LEONARD VALVE Checkstop Valve, 2 in Outlet, 2 in Inlet (TM-200-SW-AT-LF-RF)
- LEONARD VALVE Mixing Valve, Brass, 0.5 to 4.5 gpm (170-LF)
- LEONARD VALVE Checkstop Valve, 1 in Outlet, 3/4 in Inlet (TM-50-AT-LF-RF)
- LEONARD VALVE Point Of Use Mixing Valve, 3/8 in Inlet (170D-LF)
- LEONARD VALVE Emergency Mixing Valve, Bronze, 1 in.NPT (TM-800-LF)
- Leonard Valve Mixing Valves