Shop All Valve Parts
Leonard Valve
Water Mixing Valve Kit
Mfr # KIT SW
Zoro # G8385395
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number ST-75-LF-ED, SW-75-EVBD-CP, SW-75-EVBD-RF
- Includes Dial Thermometer, Handle, Mixing Chamber Gasket, Steam Jet, Stem
- Compliance Lead Free
- Green Environmental Attribute Product is made from a Rapidly Renewable Resource
- Green Certification or Other Recognition Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # KIT SW
- Zoro # G8385395
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Repair Kit |
For Use With Mfr. Model Number | ST-75-LF-ED, SW-75-EVBD-CP, SW-75-EVBD-RF |
Includes | Dial Thermometer, Handle, Mixing Chamber Gasket, Steam Jet, Stem |
Compliance | Lead Free |
Green Environmental Attribute | Product is made from a Rapidly Renewable Resource |
Green Certification or Other Recognition | Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799 |
Product Type | Valve Repair Kit |
Valve Type | Mixing Valves |
Operating Temperature - Maximum | 250 Degrees F |
Compatible with Series | SW |
Compatible with Manufacturer Model Number | ST-75-LF-ED, SW-75-EVBD-CP, SW-75-EVBD-RF |
Operating Temperature - Minimum | 90 Degrees F |
Material | Rubber, Stainless Steel |
Compatible with Brand | Leonard |
For Use with Mfr. Model Number | ST-75-LF-ED, SW-75-EVBD-CP, SW-75-EVBD-RF |
Compatible Manufacturer Part Number | ST-75-LF-ED, SW-75-EVBD-CP, SW-75-EVBD-RF |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes Dial Thermometer, Handle, Mixing Chamber Gasket, Steam Jet, Stem, Compatible with Series SW, Material Rubber, Stainless Steel, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum 90 Degrees F, Compatible with Manufacturer Model Number ST-75-LF-ED, SW-75-EVBD-CP, SW-75-EVBD-RF, Compatible with Grainger Part Number 45K814, 45K815, 45K823, Compatible with Brand Leonard, Valve Type Mixing Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2" x 4-1/2" Black Pipe Nipple Sch 80 (0332637404)
- BRADLEY Bradley 1.5 Gpm Aerator (S05-172)
- ZORO SELECT FNPT, Black Forged Steel Tee, Class 3000 (1MMY3)
- TOTO Angle Stop, Cap 3/4" (10077T4-XQ)
- LEONARD VALVE Control Rod Group-Pam-Ii-St (PV-CR)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/30ST)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/67)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/50)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL150)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL200)
- ASCO Valve Rebuild Kit, For Use w/4ELE4 (180621)
- Leonard Valve Valve Parts