Shop All Valve Parts
Leonard Valve
Water Mixing Valve Kit
Mfr # KIT R/XL32
Zoro # G8163696
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number XL-32A-LF-BDT
- Includes Element Holder, O-Rings, Retaining Ring, Return, Shuttle, Spacer, Spring, Thermostatic Elements
- Compliance Lead Free
- Green Environmental Attribute Product is made from a Rapidly Renewable Resource
- Green Certification or Other Recognition Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # KIT R/XL32
- Zoro # G8163696
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Repair Kit |
For Use With Mfr. Model Number | XL-32A-LF-BDT |
Includes | Element Holder, O-Rings, Retaining Ring, Return, Shuttle, Spacer, Spring, Thermostatic Elements |
Compliance | Lead Free |
Green Environmental Attribute | Product is made from a Rapidly Renewable Resource |
Green Certification or Other Recognition | Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799 |
Product Type | Valve Repair Kit |
Fits Brand | Leonard Valve |
Operating Temperature - Minimum | 90 Degrees F |
Compatible with Brand | ECO-MIX |
Valve Type | Mixing Valves |
Compatible with Series | XL-32-LF Series |
Compatible with Manufacturer Model Number | XL-32A-LF-BDT |
Material | Stainless Steel |
Operating Temperature - Maximum | 140 Degrees F |
For Use with Mfr. Model Number | XL-32A-LF-BDT |
Compatible Manufacturer Part Number | XL-32A-LF-BDT |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes Element Holder, O-Rings, Retaining Ring, Return, Shuttle, Spacer, Spring, Thermostatic Elements, Compatible with Series XL-32-LF Series, Material Stainless Steel, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 90 Degrees F, Compatible with Manufacturer Model Number XL-32A-LF-BDT, Compatible with Grainger Part Number 29JA68, Compatible with Brand ECO-MIX, Valve Type Mixing Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUESEAL Push-to-Connect Bulkhead Union, 3/8 in Tube Size, PVDF, Black (FB6BU6-HBLK)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VEU6)
- PROPLUS Bath Drain Face Plate 2 Hole (101001)
- THRIFCO PLUMBING 3 1/2 Brass Square Head Clean Out Plug (6744294)
- LEONARD VALVE Water Mixing Valve Kit (KIT SW)
- LEONARD VALVE Rebuilding Kit (KIT R/LVC)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/50)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/28)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/LV981)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL150)
- NAUGATUCK Float Ball, Round, SS, 8 In (GR80S421HG)
- Leonard Valve Valve Parts