Shop All Valve Parts
Leonard Valve
Water Mixing Valve Kit
Mfr # KIT R/XL150
Zoro # G8407804
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number XL-150, XL-150-LF
- Green Environmental Attribute Product is made from a Rapidly Renewable Resource
- Compliance Lead Free
- Green Certification or Other Recognition Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
- Includes Element Holder, O-Rings, Retaining Ring, Return, Shuttle, Spacer, Spring, Thermostatic Elements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # KIT R/XL150
- Zoro # G8407804
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Repair Kit |
For Use With Mfr. Model Number | XL-150, XL-150-LF |
Green Environmental Attribute | Product is made from a Rapidly Renewable Resource |
Compliance | Lead Free |
Green Certification or Other Recognition | Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799 |
Includes | Element Holder, O-Rings, Retaining Ring, Return, Shuttle, Spacer, Spring, Thermostatic Elements |
Product Type | Valve Repair Kit |
Fits Brand | Leonard Valve |
Material | Stainless Steel |
Compatible with Brand | Leonard |
Compatible with Manufacturer Model Number | XL-150, XL-150-LF |
Operating Temperature - Maximum | 140 Degrees F |
Valve Type | Mixing Valves |
Compatible with Series | XL-150-LF Series |
Operating Temperature - Minimum | 90 Degrees F |
For Use with Mfr. Model Number | XL-150, XL-150-LF |
Compatible Manufacturer Part Number | XL-150, XL-150-LF |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes Element Holder, O-Rings, Retaining Ring, Return, Shuttle, Spacer, Spring, Thermostatic Elements, Compatible with Series XL-150-LF Series, Material Stainless Steel, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 90 Degrees F, Compatible with Manufacturer Model Number XL-150, XL-150-LF, Compatible with Grainger Part Number 29JA70, Compatible with Brand Leonard, Valve Type Mixing Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Commercial Other: 1-1/2" X 48" Ada Grab Bar, Concealed Mounting (40148-SS)
- SLOAN Control Stop Repair Kit, 3/4 In (H543ASD)
- KOHLER Plate, Wall Mount (1340502)
- LEGRIS Female x Male Bulkhead Connector (0920 00 13)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/LV984)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL200)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/LV982)
- LEONARD VALVE Repair Kit (KIT R/D2)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/200/N)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/LV981)
- RUST-OLEUM Professional Brown Metal Primer 1 gal (7769-402)
- Leonard Valve Valves