Shop All Valve Parts
Leonard Valve
Water Mixing Valve Kit
Mfr # KIT R/THS/N
Zoro # G8387671
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number THS-25-VBD-CP
- Green Environmental Attribute Product is made from a Rapidly Renewable Resource
- Green Certification or Other Recognition Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
- Compliance Lead Free
- Includes Coil Sleeve, Flange, Nut, O-Ring, Pointer Rod, Port Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # KIT R/THS/N
- Zoro # G8387671
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Repair Kit |
For Use With Mfr. Model Number | THS-25-VBD-CP |
Green Environmental Attribute | Product is made from a Rapidly Renewable Resource |
Green Certification or Other Recognition | Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799 |
Compliance | Lead Free |
Includes | Coil Sleeve, Flange, Nut, O-Ring, Pointer Rod, Port Sleeve |
Product Type | Valve Repair Kit |
Fits Brand | Leonard Valve |
Operating Temperature - Minimum | 90 Degrees F |
Valve Type | Mixing Valves |
Compatible with Brand | Leonard |
Compatible with Series | THS |
Compatible with Manufacturer Model Number | THS-25-VBD-CP |
Material | Bronze, Metal, Stainless Steel |
Operating Temperature - Maximum | 250 Degrees F |
For Use with Mfr. Model Number | THS-25-VBD-CP |
Compatible Manufacturer Part Number | THS-25-VBD-CP |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes Coil Sleeve, Flange, Nut, O-Ring, Pointer Rod, Port Sleeve, Compatible with Series THS, Material Bronze, Metal, Stainless Steel, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum 90 Degrees F, Compatible with Manufacturer Model Number THS-25-VBD-CP, Compatible with Grainger Part Number 45K812, 45K813, Compatible with Brand Leonard, Valve Type Mixing Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES T and P Relief Valve, FNPT, 3/4 In. Inlet (18C5125125)
- ZORO SELECT 3/4" x 10 ft. Non-Threaded PVC Pipe Sch 40 (788VR4)
- LEGEND VALVE 2" SS304 COUPLING (404-088)
- KUNKLE VALVE Safety Relief Valve, 2-1/2in.x2-1/2in. (0930-J01-GC-15)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/125)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/200/N)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL200)
- LEONARD VALVE Rebuilding Kit (KIT R/LVC)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/30ST)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/LV981)
- WATTS Float Ball, Round, Copper, 6 In (C6FLT)
- Leonard Valve Valve Parts