Shop All Valve Parts
Leonard Valve
Water Mixing Valve Kit
Mfr # KIT R/M20
Zoro # G8165096
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number TM-15, TM-20, TM-20-LF
- Green Certification or Other Recognition Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
- Green Environmental Attribute Product is made from a Rapidly Renewable Resource
- Includes Cover Gasket, Thermostatic Control Assembly
- Compliance Lead Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leonard Valve
- MFR # KIT R/M20
- Zoro # G8165096
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Repair Kit |
For Use With Mfr. Model Number | TM-15, TM-20, TM-20-LF |
Green Certification or Other Recognition | Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799 |
Green Environmental Attribute | Product is made from a Rapidly Renewable Resource |
Includes | Cover Gasket, Thermostatic Control Assembly |
Compliance | Lead Free |
Product Type | Valve Repair Kit |
Fits Brand | Leonard Valve |
Compatible with Brand | Leonard |
Material | Bronze, Metal, Stainless Steel |
Operating Temperature - Minimum | 65 Degrees F |
Valve Type | Mixing Valves |
Operating Temperature - Maximum | 200 Degrees F |
Compatible with Manufacturer Model Number | TM-15, TM-20, TM-20-LF |
Compatible with Series | TM-20 Series |
For Use with Mfr. Model Number | TM-15, TM-20, TM-20-LF |
Compatible Manufacturer Part Number | TM-15, TM-20, TM-20-LF |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes Cover Gasket, Thermostatic Control Assembly, Compatible with Series TM-20 Series, Material Bronze, Metal, Stainless Steel, Operating Temperature - Maximum 200 Degrees F, Operating Temperature - Minimum 65 Degrees F, Compatible with Manufacturer Model Number TM-15, TM-20, TM-20-LF, Compatible with Grainger Part Number 29JA77, Compatible with Brand Leonard, Valve Type Mixing Valves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Meter-Matic(R) Cartridge Assembly (2302-000-002)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC10004)
- LEGEND VALVE 3/4" PEX X 1/2" MNPT ADAPTER (460-757NL)
- FLEX-DRAIN Flexdrain Dwnspt Adpt3X4 (ADP53102)
- LEONARD VALVE Control Rod Group-Pam-Ii-St (PV-CR)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/125)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/30ST)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL150)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL82)
- LEONARD VALVE Water Mixing Valve Kit (KIT SW)
- GOODMAN 4053501S Assy, Chimney Service (4053501S)
- Leonard Valve Valve Parts