Shop All Valve Parts
Leonard Valve
Water Mixing Valve Kit
Mfr # KIT R/LV982
Zoro # G8254994
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number LV-982-LF
- Green Certification or Other Recognition Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
- Green Environmental Attribute Product is made from a Rapidly Renewable Resource
- Compliance Lead Free
- Includes Element Holder, O-Rings, Retaining Ring, Return, Shuttle, Spacer, Spring, Thermostatic Elements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # KIT R/LV982
- Zoro # G8254994
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Repair Kit |
For Use With Mfr. Model Number | LV-982-LF |
Green Certification or Other Recognition | Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799 |
Green Environmental Attribute | Product is made from a Rapidly Renewable Resource |
Compliance | Lead Free |
Includes | Element Holder, O-Rings, Retaining Ring, Return, Shuttle, Spacer, Spring, Thermostatic Elements |
Product Type | Valve Repair Kit |
Fits Brand | Leonard Valve |
Valve Type | Mixing Valves |
Material | Stainless Steel |
Operating Temperature - Minimum | 90 Degrees F |
Compatible with Brand | Leonard |
Operating Temperature - Maximum | 140 Degrees F |
Compatible with Manufacturer Model Number | LV-982-LF |
Compatible with Series | LV-982-LF Series |
For Use with Mfr. Model Number | LV-982-LF |
Compatible Manufacturer Part Number | LV-982-LF |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes Element Holder, O-Rings, Retaining Ring, Return, Shuttle, Spacer, Spring, Thermostatic Elements, Compatible with Series LV-982-LF Series, Material Stainless Steel, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 90 Degrees F, Compatible with Manufacturer Model Number LV-982-LF, Compatible with Grainger Part Number 29JA73, Compatible with Brand Leonard, Valve Type Mixing Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" Flare Brass Short Forged Nut 10PK (14FSX-10)
- RIDGID MegaPress Jaw(R), 8-1/4" L x 9-1/2" H (60643)
- HAYWARD FLOW CONTROL PVC Diaphragm Valve (DAB1020UEE)
- HAYWARD FLOW CONTROL Needle Valve, Straight, PP/FPM, 1/4", Threaded (NVA4025T)
- LEONARD VALVE Bypass, 3/8 Cold Water, Ststl, Lf (BP (BYPASS))
- LEONARD VALVE Water Mixing Valve Kit (KIT R/28)
- LEONARD VALVE Water Mixing Valve Kit (KIT SW)
- LEONARD VALVE Control Rod Group- (PV-CR-2)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/M20)
- LEONARD VALVE Repair Kit (KIT R/D2)
- SLOAN Flush Valve Part Opt Plus Ress-U-0.125 (3379015)
- Leonard Valve Valves