Shop All Valve Parts
Leonard Valve
Water Mixing Valve Kit
Mfr # KIT R/67
Zoro # G7815175
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number PAM-II-ST-F
- Green Environmental Attribute Product is made from a Rapidly Renewable Resource
- Compliance Lead Free
- Includes Cover Gasket, Lower Packing, O-Ring, Screw, Sleeve
- Green Certification or Other Recognition Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leonard Valve
- MFR # KIT R/67
- Zoro # G7815175
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Repair Kit |
For Use With Mfr. Model Number | PAM-II-ST-F |
Green Environmental Attribute | Product is made from a Rapidly Renewable Resource |
Compliance | Lead Free |
Includes | Cover Gasket, Lower Packing, O-Ring, Screw, Sleeve |
Green Certification or Other Recognition | Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799 |
Product Type | Valve Repair Kit |
Fits Brand | Leonard Valve |
Valve Type | Mixing Valves |
Material | Bronze |
Operating Temperature - Minimum | 90 Degrees F |
Compatible with Manufacturer Model Number | PAM-II-ST-F |
Operating Temperature - Maximum | 120 Degrees F |
Compatible with Series | PAM-II-ST NEW Series |
Compatible with Brand | PAM |
For Use with Mfr. Model Number | PAM-II-ST-F |
Compatible Manufacturer Part Number | PAM-II-ST-F |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes Cover Gasket, Lower Packing, O-Ring, Screw, Sleeve, Compatible with Series PAM-II-ST NEW Series, Material Bronze, Operating Temperature - Maximum 120 Degrees F, Operating Temperature - Minimum 90 Degrees F, Compatible with Manufacturer Model Number PAM-II-ST-F, Compatible with Grainger Part Number 802D67, 802D68, Compatible with Brand PAM, Valve Type Mixing Valves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 28 In L (DB10-28)
- FLUIDMASTER 3/8 in. Compression X 3/8 in. D Compression 20 in. Stainless Steel Faucet Supply Line (B8F20)
- SHARKBITE FROSTPROOF SILLCOCK 10"" (24629LF)
- ZORO SELECT Black Nipple, Welded, 1/4x2 (793MR8)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/125)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL150)
- LEONARD VALVE Rebuilding Kit (KIT R/LVC)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/LV981)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/30ST)
- LEONARD VALVE Water Mixing Valve Kit (KIT SW)
- HUBBELL GRAY LIFT COVER PLATE PARTS AND ACCESSORY (HBL5221)
- Leonard Valve Valve Parts