Shop All Valve Parts
Leonard Valve
Water Mixing Valve Kit
Mfr # KIT R/50
Zoro # G7961143
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number TM-80-AT-LF-RF
- Green Environmental Attribute Product is made from a Rapidly Renewable Resource
- Green Certification or Other Recognition Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
- Includes Coil Sleeve, Flange, Nut, O-Ring, Pointer Rod, Port Sleeve
- Compliance Lead Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # KIT R/50
- Zoro # G7961143
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Repair Kit |
For Use With Mfr. Model Number | TM-80-AT-LF-RF |
Green Environmental Attribute | Product is made from a Rapidly Renewable Resource |
Green Certification or Other Recognition | Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799 |
Includes | Coil Sleeve, Flange, Nut, O-Ring, Pointer Rod, Port Sleeve |
Compliance | Lead Free |
Product Type | Valve Repair Kit |
Fits Brand | Leonard Valve |
Valve Type | Mixing Valves |
Operating Temperature - Maximum | 200 Degrees F |
Material | Bronze, Metal, Stainless Steel |
Compatible with Manufacturer Model Number | TM-80-AT-LF-RF |
Operating Temperature - Minimum | 65 Degrees F |
Compatible with Series | TM-50/80 Series |
Compatible with Brand | Leonard |
For Use with Mfr. Model Number | TM-80-AT-LF-RF |
Compatible Manufacturer Part Number | TM-80-AT-LF-RF |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes Coil Sleeve, Flange, Nut, O-Ring, Pointer Rod, Port Sleeve, Compatible with Series TM-50/80 Series, Material Bronze, Metal, Stainless Steel, Operating Temperature - Maximum 200 Degrees F, Operating Temperature - Minimum 65 Degrees F, Compatible with Manufacturer Model Number TM-80-AT-LF-RF, Compatible with Grainger Part Number 802D70, Compatible with Brand Leonard, Valve Type Mixing Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Extruded Tee, FNPT, 1/8" Pipe Size 10 PK (6AYU6)
- VIEGA Viega ProPress di-electric union, 3/4" x 3/4" (79160)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6386)
- ZURN Water Pressure Reducing Valve, 3/4 In. (34-600XL)
- LEONARD VALVE Water Mixing Valve Kit (KIT SW)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL82)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/M20)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL150)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/LV982)
- LEONARD VALVE Rebuilding Kit (KIT R/LVC)
- NAUGATUCK Float Ball, Oblong, SS, 5 In (GR5X71820304SS)
- Leonard Valve Valve Parts