Shop All Valve Parts
Leonard Valve
Water Mixing Valve Kit
Mfr # KIT R/3800
Zoro # G8408976
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 3800 SERIES HOSE STATIONS
- Green Environmental Attribute Product is made from a Rapidly Renewable Resource
- Includes Control Assembly, End Cap Gasket
- Compliance Lead Free
- Green Certification or Other Recognition Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # KIT R/3800
- Zoro # G8408976
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Repair Kit |
For Use With Mfr. Model Number | 3800 SERIES HOSE STATIONS |
Green Environmental Attribute | Product is made from a Rapidly Renewable Resource |
Includes | Control Assembly, End Cap Gasket |
Compliance | Lead Free |
Green Certification or Other Recognition | Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799 |
Product Type | Valve Repair Kit |
Fits Brand | Leonard Valve |
Operating Temperature - Maximum | 250 Degrees F |
Material | Rubber, Stainless Steel |
Operating Temperature - Minimum | 90 Degrees F |
Compatible with Series | 3800 |
Valve Type | Mixing Valves |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes Control Assembly, End Cap Gasket, Compatible with Series 3800, Material Rubber, Stainless Steel, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum 90 Degrees F, Compatible with Grainger Part Number 45K810, 45K811, Valve Type Mixing Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 901 Series Sch. 40 PVC Half Kit - Foot Act. (901-FA-PVC-BN)
- ZORO SELECT NylonTubing, 2.7mm ID, 4mm OD, 100 Ft. (1523-2.7mm4mm)
- ZORO SELECT 2" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 (568-090)
- FULFLO String Wound Filter Cartridge, 5 gpm, 100 Micron, 2-7/16" O.D., 10 in H, 6 PK (E8R10)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/67)
- LEONARD VALVE Control Rod Group-Pam-Ii-St (PV-CR)
- LEONARD VALVE Control Rod Group- (PV-CR-2)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/LV982)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/200/N)
- LEONARD VALVE Bypass, 3/8 Cold Water, Ststl, Lf (BP (BYPASS))
- DIXON Blow Gun Extension, Nickel Plated, For Use with Air Chief Lever Operated Blow Gun, 1/8 in MNPT, Ste (BGE12)
- Leonard Valve Valves