Shop All Valve Parts
Leonard Valve
Water Mixing Valve Kit
Mfr # KIT R/28
Zoro # G8403071
original price:
$455.99
10% off
new price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number TM-28
- Includes Cover Gasket, Thermostatic Control Assembly
- Green Certification or Other Recognition Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
- Green Environmental Attribute Product is made from a Rapidly Renewable Resource
- Compliance Lead Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # KIT R/28
- Zoro # G8403071
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Repair Kit |
For Use With Mfr. Model Number | TM-28 |
Includes | Cover Gasket, Thermostatic Control Assembly |
Green Certification or Other Recognition | Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799 |
Green Environmental Attribute | Product is made from a Rapidly Renewable Resource |
Compliance | Lead Free |
Product Type | Valve Repair Kit |
Fits Brand | Leonard Valve |
Compatible with Manufacturer Model Number | TM-28 |
Material | Bronze, Metal, Stainless Steel |
Operating Temperature - Maximum | 200 Degrees F |
Valve Type | Mixing Valves |
Compatible with Series | TM-26-LF Series, TM-28 Series |
Compatible with Brand | Leonard |
Operating Temperature - Minimum | 65 Degrees F |
For Use with Mfr. Model Number | TM-28 |
Compatible Manufacturer Part Number | TM-28 |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes Cover Gasket, Thermostatic Control Assembly, Compatible with Series TM-26-LF Series, TM-28 Series, Material Bronze, Metal, Stainless Steel, Operating Temperature - Maximum 200 Degrees F, Operating Temperature - Minimum 65 Degrees F, Compatible with Manufacturer Model Number TM-28, Compatible with Grainger Part Number 29JA78, Compatible with Brand Leonard, Valve Type Mixing Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME T and P Relief Valve, 3/4in., 150 psi (16372-0150)
- DELTA Shower Arm (RP40593RB)
- APOLLO VALVES 1/2" FNPT Bronze Gas Ball Valve Inline (8010301)
- PARKER 3/4" Compression 316 SS Union Tee (12 JBU-SS)
- LEONARD VALVE Bypass, 3/8 Cold Water, Ststl, Lf (BP (BYPASS))
- LEONARD VALVE Water Mixing Valve Kit (KIT R/30ST)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/67)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL150)
- LEONARD VALVE Repair Kit (KIT R/D2)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/LV984)
- FISHER Plug/Stem Assembly Valve Parts And Accessory (11A5317X042)
- Leonard Valve Valves