Shop All Valve Parts
Leonard Valve
Water Mixing Valve Kit
Mfr # KIT R/200/N
Zoro # G8080371
product price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number TM-200, TMS-200
- Includes Coil Sleeve, Flange, Nut, O-Ring, Pointer Rod, Port Sleeve
- Compliance Lead Free
- Green Environmental Attribute Product is made from a Rapidly Renewable Resource
- Green Certification or Other Recognition Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # KIT R/200/N
- Zoro # G8080371
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Repair Kit |
For Use With Mfr. Model Number | TM-200, TMS-200 |
Includes | Coil Sleeve, Flange, Nut, O-Ring, Pointer Rod, Port Sleeve |
Compliance | Lead Free |
Green Environmental Attribute | Product is made from a Rapidly Renewable Resource |
Green Certification or Other Recognition | Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799 |
Product Type | Valve Repair Kit |
Fits Brand | Leonard Valve |
Valve Type | Mixing Valves |
Material | Bronze, Metal, Stainless Steel |
Operating Temperature - Maximum | 200 Degrees F |
Compatible with Manufacturer Model Number | TM-200, TMS-200 |
Operating Temperature - Minimum | 65 Degrees F |
Compatible with Series | TM-200-LF Series |
Compatible with Brand | Leonard |
For Use with Mfr. Model Number | TM-200, TMS-200 |
Compatible Manufacturer Part Number | TM-200, TMS-200 |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes Coil Sleeve, Flange, Nut, O-Ring, Pointer Rod, Port Sleeve, Compatible with Series TM-200-LF Series, Material Bronze, Metal, Stainless Steel, Operating Temperature - Maximum 200 Degrees F, Operating Temperature - Minimum 65 Degrees F, Compatible with Manufacturer Model Number TM-200, TMS-200, Compatible with Grainger Part Number 802D73, Compatible with Brand Leonard, Valve Type Mixing Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" x 2-1/2" 316 SS NIPPLE (316-123)
- ZURN Rubber Repair Kit, 1-1/4 to 2 In. (RK114-975XL)
- ZORO SELECT 1-1/2" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 40 (T4PPH10SL)
- GROHE Grohsafe 3.0 Pressure Balance Valve With Integrated Diverter, Bronze (35117000)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/28)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/M20)
- LEONARD VALVE Water Mixing Valve Kit (KIT SW)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/30ST)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL150)
- LEONARD VALVE Control Rod Group-Pam-Ii-St (PV-CR)
- GEMU 3/4In Replacement Valve Diaphragm Valve Parts And Accessory (88026752)
- Leonard Valve Valve Parts