Shop All Valve Parts
Leonard Valve
Water Mixing Valve Kit
Mfr # KIT R/125ST
Zoro # G8407542
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number TMS-125, TMS-150
- Green Certification or Other Recognition Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
- Compliance Lead Free
- Green Environmental Attribute Product is made from a Rapidly Renewable Resource
- Includes Coil Sleeve, Flange, Nut, O-Ring, Pointer Rod, Port Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # KIT R/125ST
- Zoro # G8407542
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Repair Kit |
For Use With Mfr. Model Number | TMS-125, TMS-150 |
Green Certification or Other Recognition | Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799 |
Compliance | Lead Free |
Green Environmental Attribute | Product is made from a Rapidly Renewable Resource |
Includes | Coil Sleeve, Flange, Nut, O-Ring, Pointer Rod, Port Sleeve |
Product Type | Valve Repair Kit |
Fits Brand | Leonard Valve |
Operating Temperature - Minimum | 90 Degrees F |
Material | Bronze, Metal, Stainless Steel |
Valve Type | Shut-Off Valves |
Compatible with Brand | Leonard |
Compatible with Series | TMS 125 Series |
Compatible with Manufacturer Model Number | TMS-125, TMS-150 |
Operating Temperature - Maximum | 250 Degrees F |
For Use with Mfr. Model Number | TMS-125, TMS-150 |
Compatible Manufacturer Part Number | TMS-125, TMS-150 |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes Coil Sleeve, Flange, Nut, O-Ring, Pointer Rod, Port Sleeve, Compatible with Series TMS 125 Series, Material Bronze, Metal, Stainless Steel, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum 90 Degrees F, Compatible with Manufacturer Model Number TMS-125, TMS-150, Compatible with Grainger Part Number 15Z022, 15Z023, Compatible with Brand Leonard, Valve Type Shut-Off Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Floor Mount, 5 Hole, Single Foot Pedal, Stainless, Wash Station (510F1)
- WATTS Backflow Preventer, High Investment Level (2 LF919-QT-S-FS)
- MILWAUKEE VALVE Gate Valve, Class 300, 3/4 In., FNPT (1182 3/4)
- BECK 2" x 5-1/2" Black Pipe Nipple Sch 80 (0332637800)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL150)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/M20)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/125)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/67)
- LEONARD VALVE Repair Kit (KIT R/D2)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/50)
- ASCO Solenoid Valve Rebuild Kit, For 5LE92 (302058)
- Leonard Valve Valves