Shop All Showerhead and Tub Accessories
Leonard Valve
Thermostatic Shower Valve
Mfr # 7600 SHOWERMASTER
Zoro # G7499530
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Copper encapsulated thermostat assembly, Built-in Shutoff for Single Handle Operation
- Flow Rate 4.0 gpm
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # 7600 SHOWERMASTER
- Zoro # G7499530
- Country of Origin United States
- Category Showerhead and Tub Accessories
Details
Item | Shower Valve |
Features | Copper encapsulated thermostat assembly, Built-in Shutoff for Single Handle Operation |
Flow Rate | 4.0 gpm |
Finish | Polished Chrome |
Description
Thermostatic Shower Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Sink Flange, Polished Stainless Steel (FLG-SS)
- ZORO SELECT Tubing, Nylon, 100 ft, Shore D: 68, 0.170 (ZUSA-HT-2598)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 14 in. L Freezeless Draining Sillcock w-34HA VB (25C-14)
- VIEGA Viega MegaPress reducer, 1-1/2" x 1-1/4" (26030)
- LEONARD VALVE Shower Valve System, Press Balance (6702-F ADVANTAGE)
- LEONARD VALVE Valve System, Pressure Balanced Shower (4505 AQUATROL)
- LEONARD VALVE Shower Valve, Pressure Balanced (PAM-II-ST-F)
- LEONARD VALVE Rebuilding Kit for 7600 Shower Valve (KIT R/7600)
- LEONARD VALVE 1/2" Shower Valve 6"L, Chrome (PAM-II-ST-F-LR)
- LEONARD VALVE Spray Hose Nozzle 1/2", 6"L Rubber Cover, Black (N-2)
- ZORO SELECT Shower Rebuild Kit, For Sterling Faucets (RBK0457)
- Leonard Valve Showerhead and Tub Accessories