Shop All Showerhead and Tub Accessories
Leonard Valve
Thermostatic Mixing Valve, Lead Free, Brz
Mfr # 210-LF-F
Zoro # G7499497
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Control the intake of hot and cold water and compensate for supply temperature or pressure fluctuations
- Flow Rate Maximum Flow: 9.0 gpm; Minimum Flow: 0.5 gpm
- Height 5"
- Width 7"
- Depth 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leonard Valve
- MFR # 210-LF-F
- Zoro # G7499497
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Height | 5" |
Width | 7" |
Depth | 3-1/2" |
Details
Item | Mixing Valve |
Features | Control the intake of hot and cold water and compensate for supply temperature or pressure fluctuations |
Flow Rate | Maximum Flow: 9.0 gpm; Minimum Flow: 0.5 gpm |
Description
Thermostatic Mixing Valve,Lead Free,Brz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER .080 Brass Tube Inserts 1 12PK (35726)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase (HA036240)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36LF20301)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 1/8" Tube Size, Black (ZUSA-TF-PTC-126)
- LEONARD VALVE Press Balance Shower Valve, Shower Head (6701-F ADVANTAGE)
- LEONARD VALVE Shower Valve System, Press Balance (6702-F ADVANTAGE)
- LEONARD VALVE Spray Hose Nozzle 1/2", 6"L Rubber Cover, Black (N-2)
- LEONARD VALVE Press Balanced Shower Valve, Thermometer (6700-F ADVANTAGE)
- LEONARD VALVE 1/2" Shower Valve 6"L, Chrome (PAM-II-ST-F-LR)
- LEONARD VALVE Valve System, Pressure Balanced Shower (4505 AQUATROL)
- POWERS Transformer Box 120V 60 Hz, 24VAC (444 119)
- Leonard Valve Showerhead and Tub Accessories