Shop All Mixing Valves
Leonard Valve
Thermostatic Mixing Valve, 1/2 in Inlet
Mfr # 269-LF
Zoro # G608538919
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Flow Rate 1 to 11.5 gpm
- Inlet Type NPT
- Outlet Type NPT
- Inlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leonard Valve
- MFR # 269-LF
- Zoro # G608538919
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 5 1/2 in |
Overall Width | 5 in |
Overall Length | 5 in |
Connection Size - Outlet | 1/2 in |
Connection Size - Inlet | 1/2 in |
Inlet Connection Size - Cold | 1/2 in |
Inlet Connection Size - Hot | 1/2 in |
Outlet Connection Size | 1/2 in |
Description
Thermostatic Mixing Valve, Body Material Bronze, Flow Rate 1 to 11.5 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 90 Degrees to 120 Degrees F, Max. Pressure 125 psi, Overall Height 5 1/2 in, Overall Width 5 in, Inlet Temperature (Hot) 200 Degrees F, For Use With Showers and Sitz Bath, Includes Buna-N O-Ring, Integral Check Valves, Polymer Thermoplastic Shuttle, Stainless Steel Springs, Compliance Lead Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAL-MATIC Valve Air Release and Vac, FNPT, 2 x 2, CI (202C.2)
- COMPONENT HARDWARE Washer, Drain , F/1/2"Nps, Rubber (E01-4093)
- ACORN CONTROLS Toilet, Floor, Satin, Stainless Steel (R2115-W-2)
- ZORO SELECT Socket Weld, Black Forged Steel Union, Class 3000 (1MNU9)
- LEONARD VALVE Checkstop Valve, 2 in Outlet, 2 in Inlet (TM-200-SW-AT-LF-RF)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-25-CP)
- LEONARD VALVE Inline Diverter, 1/2 in Inlet (D-2L)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-150-CP)
- LEONARD VALVE Point Of Use Mixing Valve, 1/2 in Inlet (270-LF-CP)
- LEONARD VALVE Emergency Mixing Valve System (TA-300-LF)
- CASH ACME Thermostatic Mixing Valve, 3/4in., 150 psi (24644)
- Leonard Valve Mixing Valves